Men's Wellington Boot, 14, Composite Toe, 10 in H, Oily Distressed Brown, 10020094

  • Mfr # 10020094

  • Zoro # G3717242


product price: $189.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Oily Distressed Brown
Width
D
Style Number
10020094
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10020094
Zoro #
G3717242
UPC #
889359271534
Country of Origin
Viet Nam

Dimensions

Size
14
Width
D
Footwear Width
D
Height
10 in
Heel Height
1 in or Greater
Overall Height
10 in
Size (PRINT)
14

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Oily Distressed Brown
Style Number
10020094
Upper Boot Material
All Leather
Waterproof
No
Footwear Closure Type
Pull On
Chain Saw Cut Resistant
No
Insole System
Polyurethane Comfort Footbed
Completely Non Metallic
Yes
Footwear Construction Type
Cemented EVA Midsole/Rubber Outsole
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
Yes
Footwear Style
Wellington Boot
Mark II Slip Test Results- Dairy Tile Dry
0.92
Metal Chip Resisting Sole
No
Max. Heat Rating
300 Degrees F
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
Metatarsal Guard
No
Non-Marking Sole
Yes
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
For Outdoor Traction
No
Upper Material Description
Full Grain Leather
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Wide Toe Cap
No
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Wet
0.79
Metatarsal System
No
Outsole Material
Rubber
Shank Material
Nylon
Chemical Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75 SD
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Waterproof Type
None
Footwear Shank Type
Nylon
Upper Material
Leather
Ninety Degree Heel
Yes
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily Wet
0.55
Conductive
No
Electrical Hazard Rated
No
Footwear Sole Pattern
Exclusive Design
Liner Material
Mesh
Puncture Resistant Insole
No
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Insole Material
Polyurethane
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Outsole Technology (PRINT)
Duratread(TM)
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Outsole Material (PRINT)
Rubber
Slip-Resistance Value - Mark II - Wet
0.79
Slip-Resistance Value - Mark II - Oily/Wet
0.55
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Style Family
Wellington Boot
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Insole Material (PRINT)
Polyurethane
Closure
Pull On
Liner Material (PRINT)
Mesh
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.92
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
300 Degrees F
Outsole Technology
Duratread(TM)
Midsole Material (PRINT)
EVA
Toe Cap Material
Composite
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating
300 Degrees F
All-Leather Upper
Yes
Gender (PRINT)
Men's
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Oily Distressed Brown, Width D, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative Yes, Style Number 10020094

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.