Men's Wellington Boot, 7 1/2, Composite Toe, 10 in H, Oily Distressed Brown, 10020094

  • Mfr # 10020094

  • Zoro # G3717994


product price:  $189.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Oily Distressed Brown
Width
D
Style Number
10020094
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10020094
Zoro #
G3717994
UPC #
889359271428
Country of Origin
Viet Nam

Dimensions

Size
7 1/2
Width
D
Footwear Width
D
Height
10 in
Heel Height
1 in or Greater
Overall Height
10 in
Size (PRINT)
7 1/2

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Oily Distressed Brown
Style Number
10020094
Upper Boot Material
All Leather
Waterproof
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material
Leather
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
Yes
Metal Chip Resisting Sole
No
Footwear Construction Type
Cemented EVA Midsole/Rubber Outsole
Insulation Type
None
Puncture Resistant Insole
No
Shank Material
Nylon
Removable Insole
Yes
Waterproof Type
None
Toe Shape
Round
Chain Saw Cut Resistant
No
Metatarsal Guard
No
For Outdoor Traction
No
Manufacturers Suggested Sole Slip Rating
Best
Electrical Hazard Rated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
Yes
Predominant Footwear Color
Brown
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Mark II Slip Test Results- Dairy Tile Oily Wet
0.55
Footwear Closure Type
Pull On
Non Metallic Upper
Yes
Conductive
No
Footwear Style
Wellington Boot
Metatarsal System
No
Liner Material
Mesh
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Wet
0.79
Max. Heat Rating
300 Degrees F
Chemical Resisting Sole
No
Oil Resisting Sole
Yes
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
Insole System
Polyurethane Comfort Footbed
Ninety Degree Heel
Yes
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.92
Wide Toe Cap
No
Insulated
No
Footwear Shank Type
Nylon
Outsole Material
Rubber
Footwear Sole Pattern
Exclusive Design
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Insole Material
Polyurethane
Maximum Heat Rating
300 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Slip-Resistance Value - Mark II - Oily/Wet
0.55
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
300 Degrees F
Metatarsal Guard (PRINT)
No
Outsole Technology
Duratread(TM)
Slip-Resistance Value - Mark II - Wet
0.79
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Nylon
Outsole Technology (PRINT)
Duratread(TM)
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Dry
0.92
All-Leather Upper
Yes
Style Family
Wellington Boot
Toe Cap Material
Composite
Construction
Cemented
Closure
Pull On
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Oily Distressed Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.