Men's Wellington Boot, 7, Composite Toe, 10 in H, Oily Distressed Brown, 10020094

  • Mfr # 10020094

  • Zoro # G3700485


product price: $189.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Oily Distressed Brown
Width
D
Style Number
10020094
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10020094
Zoro #
G3700485
UPC #
889359271411
Country of Origin
Viet Nam

Dimensions

Size
7
Width
D
Footwear Width
D
Height
10 in
Heel Height
1 in or Greater
Size (PRINT)
7
Overall Height
10 in

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Oily Distressed Brown
Style Number
10020094
Upper Boot Material
All Leather
Waterproof
No
Mark II Slip Test Results- Dairy Tile Dry
0.92
Metatarsal System
No
Insole System
Polyurethane Comfort Footbed
Max. Heat Rating
300 Degrees F
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
Yes
Non Metallic Upper
Yes
Shank Material
Nylon
Liner Material
Mesh
Puncture Resistant Insole
No
For Outdoor Traction
No
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.55
Removable Insole
Yes
Upper Material
Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
Yes
Outsole Material
Rubber
Waterproof Type
None
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Toe Shape
Round
Upper Material Description
Full Grain Leather
Metal Chip Resisting Sole
No
Predominant Footwear Color
Brown
Chain Saw Cut Resistant
No
Chemical Resisting Sole
No
Insulation Type
None
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Exclusive Design
Insulated
No
Midsole Material
EVA
Manufacturers Suggested Sole Slip Rating
Best
Electrical Hazard Rated
No
Footwear Style
Wellington Boot
Footwear Construction Type
Cemented EVA Midsole/Rubber Outsole
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Pull On
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Mark II Slip Test Results- Dairy Tile Wet
0.79
Metatarsal Guard
No
Footwear Shank Type
Nylon
Conductive
No
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Insole Material
Polyurethane
Shank Material (PRINT)
Nylon
Closure
Pull On
Slip-Resistance Value - Mark II - Wet
0.79
Maximum Heat Rating (PRINT)
300 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Style Family
Wellington Boot
All-Leather Upper
Yes
Insole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Mesh
Outsole Technology (PRINT)
Duratread(TM)
Slip-Resistance Value - Mark II - Oily/Wet
0.55
Maximum Heat Rating
300 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Slip-Resistance Value - Mark II - Dry
0.92
Construction
Cemented
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Technology
Duratread(TM)
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Toe Cap Material
Composite
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Ninety-Degree Heel
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Oily Distressed Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.