Men's Wellington Boot, 8, Composite Toe, 10 in H, Oily Distressed Brown, 10020094

  • Mfr # 10020094

  • Zoro # G3717565


product price: $189.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Oily Distressed Brown
Width
D
Style Number
10020094
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10020094
Zoro #
G3717565
UPC #
889359271435
Country of Origin
Viet Nam

Dimensions

Size
8
Width
D
Footwear Width
D
Height
10 in
Heel Height
1 in or Greater
Size (PRINT)
8
Overall Height
10 in

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Oily Distressed Brown
Style Number
10020094
Upper Boot Material
All Leather
Waterproof
No
Puncture Resistant Insole
No
Footwear Shank Type
Nylon
Chemical Resisting Sole
No
Waterproof Type
None
Insulation Type
None
Footwear Construction Type
Cemented EVA Midsole/Rubber Outsole
Upper Material Description
Full Grain Leather
Non-Marking Sole
Yes
CSA Footwear Standard
Not Specified
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
For Outdoor Traction
No
Max. Heat Rating
300 Degrees F
Upper Material
Leather
Metal Chip Resisting Sole
No
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.92
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Mesh
Insole System
Polyurethane Comfort Footbed
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
Yes
Electrical Hazard Rated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Wet
0.79
Insulated
No
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
Wellington Boot
Ninety Degree Heel
Yes
Toe Shape
Round
Footwear Closure Type
Pull On
Mark II Slip Test Results- Dairy Tile Oily Wet
0.55
Footwear Sole Pattern
Exclusive Design
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Static Dissipative
Yes
Chain Saw Cut Resistant
No
Outsole Material
Rubber
Shank Material
Nylon
Predominant Footwear Color
Brown
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Insole Material
Polyurethane
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
300 Degrees F
Style Family
Wellington Boot
Liner Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Slip-Resistance Value - Mark II - Oily/Wet
0.55
Ninety-Degree Heel (PRINT)
Yes
Closure
Pull On
Slip-Resistance Value - Mark II - Wet
0.79
Maximum Heat Rating
300 Degrees F
Toe Cap Material
Composite
Oil-Resisting Sole (PRINT)
Yes
Construction
Cemented
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Slip-Resistance Value - Mark II - Dry
0.92
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Outsole Technology (PRINT)
Duratread(TM)
Outsole Technology
Duratread(TM)
All-Leather Upper
Yes
Upper Material (PRINT)
Leather
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Oily Distressed Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.