Men's Wellington Boot, 9, Composite Toe, 10 in H, Oily Distressed Brown, 10020094

  • Mfr # 10020094

  • Zoro # G3717443


product price: $189.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Oily Distressed Brown
Width
D
Style Number
10020094
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10020094
Zoro #
G3717443
UPC #
889359271459
Country of Origin
Viet Nam

Dimensions

Size
9
Width
D
Footwear Width
D
Height
10 in
Heel Height
1 in or Greater
Overall Height
10 in
Size (PRINT)
9

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Oily Distressed Brown
Style Number
10020094
Upper Boot Material
All Leather
Waterproof
No
Footwear Shank Type
Nylon
Shank Material
Nylon
Max. Heat Rating
300 Degrees F
Conductive
No
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Wet
0.79
Manufacturers Suggested Sole Slip Rating
Best
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
Yes
Oil Resisting Sole
Yes
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Dry
0.92
Footwear Closure Type
Pull On
Electrical Hazard Rated
No
Waterproof Type
None
Upper Material Description
Full Grain Leather
Non Metallic Upper
Yes
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Polyurethane Comfort Footbed
CSA Footwear Standard
Not Specified
Puncture Resistant Insole
No
Upper Material
Leather
Liner Material
Mesh
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Metatarsal System
No
Toe Shape
Round
For Outdoor Traction
No
Outsole Material
Rubber
Footwear Construction Type
Cemented EVA Midsole/Rubber Outsole
Metal Chip Resisting Sole
No
Footwear Style
Wellington Boot
Mark II Slip Test Results- Dairy Tile Oily Wet
0.55
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
Yes
Insulated
No
Predominant Footwear Color
Brown
Footwear Sole Pattern
Exclusive Design
Chemical Resisting Sole
No
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Insole Material
Polyurethane
All-Leather Upper
Yes
Insole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Nylon
Slip-Resistance Value - Mark II - Dry
0.92
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
Yes
Slip-Resistance Value - Mark II - Wet
0.79
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Technology (PRINT)
Duratread(TM)
Slip-Resistance Value - Mark II - Oily/Wet
0.55
Maximum Heat Rating (PRINT)
300 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Oil-Resisting Sole (PRINT)
Yes
Style Family
Wellington Boot
Closure
Pull On
Toe Cap Material
Composite
Maximum Heat Rating
300 Degrees F
Construction
Cemented
Liner Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
Outsole Technology
Duratread(TM)
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Oily Distressed Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.