Men's Wellington Boot, Iron Coffee, 8, 10048061
Mfr # 10048061
Zoro # G513749677
product price: $284.95
/pr
Free Shipping & Returns
Key Features
Gender
Men's
Color
Iron Coffee
Size
8
Style Number
10048061
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10048061
Zoro #
G513749677
UPC #
195696812942
Country of Origin
Viet Nam
Dimensions
Size
8
Width
EE
Overall Height
11 in
Description
Wellington Boot, Style Family Wellington Boot, Closure Knob-Controlled Lacing System, Color Iron Coffee, Width EE, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8, Static Dissipative No, Style Number 10048061, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 11 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.