Men's Western Boot, 10 1/2, Composite Toe, 11 in H, Bruin Brown, 10017420

  • Mfr # 10017420

  • Zoro # G5232678


product price:  $239.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Bruin Brown
Width
B
Style Number
10017420
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10017420
Zoro #
G5232678
UPC #
889359092825
Country of Origin
Bangladesh

Dimensions

Size
10 1/2
Width
B
Footwear Width
B
Height
11 in
Heel Height
1 in or Greater
Overall Height
11 in
Size (PRINT)
10 1/2

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Bruin Brown
Style Number
10017420
Upper Boot Material
All Leather
Series
10017420
Waterproof
Yes
For Outdoor Traction
No
Footwear Style
Western Boot
Standards
ASTM F2413-11
Toe Shape
Square
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Chain Saw Cut Resistant
No
Shank Material
Plastic
Manufacturers Suggested Sole Slip Rating
Good
Ninety Degree Heel
Yes
Chemical Resisting Sole
No
Footwear Sole Pattern
Multi-Terrain
Puncture Resistant Insole
No
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Upper Material Description
Full Grain Leather
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Dry
0.85
Metatarsal System
No
Insole System
ATS Insole Moisture Wicking Footbed with Gel Cushioned Footbed
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
Plastic
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Predominant Footwear Color
Brown
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metatarsal Guard
No
Oil Resisting Sole
Yes
Max. Heat Rating
572 Degrees F
Last Number or Name
Workhog H2O
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
0.57
Liner Material
Mesh
Electrical Hazard Rated
Yes
Non-Marking Sole
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
Yes
Footwear Construction Type
Goodyear(TM) Welt
Footwear Closure Type
Pull On
Waterproof Type
Full Bootie Membrane
CSA Footwear Standard
Not Specified
Insulation Type
None
Wide Toe Cap
Yes
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Metatarsal Guard Style
None
Heat Resistant
No
Non-Marking Upper
Yes
Heel Style
Defined Heel
Upper Material
Leather
Upper Color
Brown
Insole Material
Gel
Style Family
Western Boot
Slip-Resistance Value - Mark II - Dry
0.85
Maximum Heat Rating
572 Degrees F
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.57
Insole Technology
ATS, Moisture Wicking
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Heel Definition
Defined Heel
Closure
Pull On
Construction
Welted
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Plastic
Maximum Heat Rating (PRINT)
572 Degrees F
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
Gel
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Bruin Brown, Width B, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.