Men's Western Boot, 10 1/2, Composite Toe, 11 in H, Bruin Brown, 10017420

  • Mfr # 10017420

  • Zoro # G5432169


product price: $239.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Bruin Brown
Width
EE
Style Number
10017420
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10017420
Zoro #
G5432169
UPC #
889359032845
Country of Origin
Bangladesh

Dimensions

Size
10 1/2
Width
EE
Footwear Width
EE
Height
11 in
Heel Height
1 in or Greater
Overall Height
11 in
Size (PRINT)
10 1/2

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Bruin Brown
Style Number
10017420
Upper Boot Material
All Leather
Series
10017420
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Multi-Terrain
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.57
Max. Heat Rating
572 Degrees F
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Conductive
No
Footwear Closure Type
Pull On
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Removable Insole
Yes
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Footwear Style
Western Boot
Liner Material
Mesh
Metatarsal Guard
No
Insole System
ATS Insole Moisture Wicking Footbed with Gel Cushioned Footbed
Insulation Type
None
Upper Material Description
Full Grain Leather
Non-Marking Sole
No
Footwear Construction Type
Goodyear(TM) Welt
Shank Material
Plastic
For Outdoor Traction
No
Oil Resisting Sole
Yes
Last Number or Name
Workhog H2O
Wide Toe Cap
Yes
Non Metallic Upper
Yes
CSA Footwear Standard
Not Specified
Insulated
No
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
Metal Chip Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Good
Mark II Slip Test Results- Dairy Tile Dry
0.85
Toe Shape
Square
Ninety Degree Heel
Yes
Completely Non Metallic
Yes
Static Dissipative
No
Outsole Material
Rubber
Midsole Material
EVA
Footwear Shank Type
Plastic
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
Full Bootie Membrane
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM F2413-11
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Heel Style
Defined Heel
Heat Resistant
No
Upper Material
Leather
Upper Color
Brown
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Insole Material
Gel
Toe Cap Material
Composite
Closure
Pull On
Slip-Resistance Value - Mark II - Dry
0.85
Style Family
Western Boot
Insole Technology
ATS, Moisture Wicking
All-Leather Upper
Yes
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Heel Definition
Defined Heel
Construction
Welted
Slip-Resistance Value - Mark II - Wet
0.57
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Gel
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Liner Material (PRINT)
Mesh
Shank Material (PRINT)
Plastic
Maximum Heat Rating (PRINT)
572 Degrees F
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Bruin Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.