Men's Western Boot, 10 1/2 D, Steel Toe, 10 in H, Brown, 10020063

  • Mfr # 10020063

  • Zoro # G006878938


product price:  $209.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
10020063
Upper Material
Leather, Suede
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10020063
Zoro #
G006878938
UPC #
889359266424
Country of Origin
Viet Nam

Dimensions

Size
10 1/2
Width
D
Height
10 in
Boot Height
10 in
Heel Height
1 in
Footwear Width
D
Overall Height
10 in
Size (PRINT)
10 1/2

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
10020063
Upper Material
Leather, Suede
Toe Type
Steel
Outsole Material
Rubber
Completely Non Metallic
No
Outsole Technology
Duratread(TM)
Insulation Type
None
Footwear Shank
Yes
For Outdoor Traction
Yes
Footwear Shank Type
Nylon
Insole Material
Polyurethane
Metatarsal Guard
Internal
Ninety Degree Heel
Yes
Metatarsal System
PORON(R) XRD(TM) metatarsal protection
Metal Chip Resisting Sole
No
Midsole Material
EVA
Non-Marking Upper
Yes
Liner Material
Mesh
Waterproof Type
None
Max. Heat Rating
572 Degrees F
Upper Boot Material
Leather; Suede
Manufacturers Suggested Sole Slip Rating
Better
Insulated
No
Non Metallic Upper
Yes
Last Number or Name
Groundbreaker Met - 10020063
Removable Insole
Yes
Insole Color
Black/Green
Features
Steel Toe Cap Protects Toes Against Falling and Heavy Rolling Objects
Footwear Style
Western Boot
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Footwear Construction
Cemented
Predominant Footwear Color
Brown
Footwear Sole Pattern
Exclusive Design
Chain Saw Cut Resistant
No
Conductive
No
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.77, (Soapy):0.43, (Wet):0.67
Electrical Hazard Rated
Yes
Non-Marking Sole
Yes
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.72, (Soapy) 0.45, (Wet) 0.69
Standards
ASTM F2413-11
Heat Resistant
Yes
Resists
Oils, Slips
Shank Material
Nylon
Upper Color
Brown
Insole System
Rebound
Lugs
Rubber
Static Dissipative
No
Footwear Closure Type
Pull On
CSA Footwear Standard
No Puncture Protection
Wide Toe Cap
Yes
Heel Style
Defined Heel
Upper Material Description
Suede
Toe Style
Square Toe
Chemical Resisting Sole
Yes
Closure Type
Pull-On
Footwear Construction Type
Cemented
Slip Resistant
Yes
Outsole Color
Black
Toe Shape
Square
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.84
Slip-Resistance Value - SATRA Forefoot - Wet
0.67
Slip-Resistance Value - Mark II - Dry
1
Insole Technology
Rebounding
Maximum Heat Rating
572 Degrees F
Metatarsal Guard System
Poron(R) XRD(R)
Closure
Pull On
Slip-Resistance Value - SATRA Forefoot - Dry
0.77
Heel Definition
Defined Heel
Toe Cap Material
Steel
Style Family
Western Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.48
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - SATRA Heel - Dry
0.72
Slip-Resistance Value - SATRA Heel - Wet
0.69
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather, Suede
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Shank Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
Internal
Midsole Material (PRINT)
EVA
Outsole Technology (PRINT)
Duratread(TM)
Gender (PRINT)
Men's
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Better

Description

Western Boot, Style Family Western Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C/75), M/1/75, Metatarsal (MT 75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.