Men's Western Boot, 10 1/2 D, Steel Toe, 11 in H, Brown, 10006961

  • Mfr # 10006961

  • Zoro # G9125672


product price:  $231.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
10006961
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10006961
Zoro #
G9125672
UPC #
884849189009
Country of Origin
Bangladesh

Dimensions

Size
10 1/2
Width
D
Height
11 in
Heel Height
1 in or Greater
Footwear Width
D
Size (PRINT)
10 1/2
Overall Height
11 in

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
10006961
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Insulated
No
Toe Shape
Square
Footwear Shank Type
TPU
Oil Resisting Sole
Yes
Shank Material
TPU
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
ATS Max Insole Moisture Wicking Footbed with Heel Stabilizer
Non Metallic Upper
Yes
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.85
Mark II Slip Test Results- Dairy Tile Wet
0.57
Footwear Construction Type
Goodyear(TM) Welt
Footwear Style
Western Boot
Max. Heat Rating
572 Degrees F
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
Puncture Resistant Insole
No
Non-Marking Sole
No
Completely Non Metallic
No
Electrical Hazard Rated
Yes
Predominant Footwear Color
Brown
Standards
ASTM F2413-11
CSA Footwear Standard
Not Specified
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Conductive
No
Upper Material Description
Full Grain Leather
Metal Chip Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Good
Midsole Material
EVA
Liner Material
Mesh
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Last Number or Name
6961
Footwear Sole Pattern
Exclusive Design
Metatarsal System
No
Footwear Closure Type
Pull On
Resists
Heat, Slips
Safety Criteria
Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Heat Resistant
No
Heel Style
Defined Heel
Upper Color
Brown
Series
10006961
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Construction
Welted
Insole Technology
ATS Max, Heel Stabilizer, Moisture Wicking
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Closure
Pull On
Heel Definition
Defined Heel
Maximum Heat Rating
572 Degrees F
Style Family
Western Boot
Slip-Resistance Value - Mark II - Wet
0.57
Slip-Resistance Value - Mark II - Dry
0.85
All-Leather Upper
Yes
Toe Cap Material
Steel
Outsole Technology
Duratread(TM)
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
TPU
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Outsole Technology (PRINT)
Duratread(TM)
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number 10006961

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.