Men's Western Boot, 10 1/2 EE, Steel Toe, 10 in H, Earth, 10012948

  • Mfr # 10012948

  • Zoro # G3706015


product price:  $200.99
/pr
Free Shipping & Returns

Key Features

Color
Earth
Gender
Men's
Waterproof
No
Style Number
10012948
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10012948
Zoro #
G3706015
UPC #
884849671580
Country of Origin
Viet Nam

Dimensions

Size
10 1/2
Width
EE
Height
10 in
Heel Height
1 in or Greater
Footwear Width
EE
Overall Height
10 in
Size (PRINT)
10 1/2

Details

Item
Western Boot
Color
Earth
Gender
Men's
Waterproof
No
Style Number
10012948
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Shank Material
Nylon
Electrical Hazard Rated
Yes
For Outdoor Traction
No
Midsole Material
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Puncture Resistant Insole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Goodyear(TM) Welt
Footwear Closure Type
Pull On
Wide Toe Cap
Yes
Non Metallic Upper
Yes
Insulated
No
Footwear Shank Type
Nylon
Mark II Slip Test Results- Dairy Tile Dry
0.98
Max. Heat Rating
752 Degrees F
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Brown
Upper Boot Material
All Leather
Metal Chip Resisting Sole
No
Insole System
ATS Max Insole Moisture Wicking Footbed with Heel Stabilizer
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Mark II Slip Test Results- Dairy Tile Wet
0.84
Toe Shape
Square
Insulation Type
None
Ninety Degree Heel
Yes
Oil Resisting Sole
Yes
Static Dissipative
No
Liner Material
Mesh
Metatarsal Guard
No
Completely Non Metallic
No
Conductive
No
Footwear Style
Western Boot
Metatarsal System
No
Chain Saw Cut Resistant
No
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Footwear Sole Pattern
Exclusive Design
Upper Material Description
Full Grain Leather
Waterproof Type
None
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Wide Toe Cap
Insole Technology
ATS Max, Heel Stabilizer, Moisture Wicking
Shank Material (PRINT)
Nylon
Outsole Technology (PRINT)
Duratread(TM)
Liner Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Dry
0.98
Toe Cap Material
Steel
Maximum Heat Rating (PRINT)
752 Degrees F
Closure
Pull On
Outsole Material (PRINT)
Rubber
Construction
Welted
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
Yes
Outsole Technology
Duratread(TM)
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
All-Leather Upper
Yes
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating
752 Degrees F
Slip-Resistance Value - Mark II - Wet
0.84
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Gender (PRINT)
Men's
Style Family
Western Boot
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Earth, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 10 1/2, Static Dissipative No, Style Number 10012948, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.