Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Western Boot, 10, Composite Toe, 10 in H, Brown/Green, 10021486

  • Mfr # 10021486

  • Zoro # G7241101


product price: $199.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown/Green
Width
D
Style Number
10021486
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10021486
Zoro #
G7241101
UPC #
889359384333
Country of Origin
Viet Nam

Dimensions

Size
10
Width
D
Footwear Width
D
Height
10 in
Heel Height
1 in or Greater
Overall Height
10 in
Size (PRINT)
10

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Brown/Green
Style Number
10021486
Upper Boot Material
All Leather
Waterproof
Yes
Ninety Degree Heel
No
For Outdoor Traction
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Mark II Slip Test Results- Dairy Tile Oily Wet
0.55
Completely Non Metallic
Yes
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
Yes
Last Number or Name
Rebar Flex
Liner Material
Mesh
Footwear Shank Type
Nylon
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Type
None
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Brown
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
0.76
CSA Footwear Standard
Not Specified
Removable Insole
Yes
Footwear Style
Western Boot
Metal Chip Resisting Sole
No
Standards
ASTM F2413-11 M I/75 C/75 EH rated
Oil Resisting Sole
Yes
Insole System
4LR Insole Four Layer Footbed
Footwear Sole Pattern
Self Cleaning
Footwear Construction Type
Cemented EVA Midsole/Rubber Outsole
Waterproof Type
Waterproof Membrane
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
Yes
Footwear Closure Type
Pull On
Upper Material Description
Full Grain Leather
Static Dissipative
No
Shank Material
Nylon
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
Yes
Manufacturers Suggested Sole Slip Rating
Best
Toe Shape
Square
Puncture Resistant Insole
No
Metatarsal System
No
Metatarsal Guard
No
Max. Heat Rating
572 Degrees F
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Upper Material
Leather
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.55
Style Family
Western Boot
Insole Technology
4LR(TM), Four Layer
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.76
Outsole Technology
Duratread(TM)
Slip-Resistance Value - Mark II - Dry
1
Maximum Heat Rating
572 Degrees F
Closure
Pull On
Construction
Cemented
Gender (PRINT)
Men's
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
572 Degrees F
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Technology (PRINT)
Duratread(TM)
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown/Green, Width D, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number 10021486

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.