Men's Western Boot, 11 1/2, Composite Toe, 10 in H, Brown/Green, 10021486

  • Mfr # 10021486

  • Zoro # G7262269


product price: $199.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown/Green
Width
D
Style Number
10021486
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10021486
Zoro #
G7262269
UPC #
889359384364
Country of Origin
Viet Nam

Dimensions

Size
11 1/2
Width
D
Footwear Width
D
Height
10 in
Heel Height
1 in or Greater
Overall Height
10 in
Size (PRINT)
11 1/2

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Brown/Green
Style Number
10021486
Upper Boot Material
All Leather
Waterproof
Yes
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal System
No
Insulated
No
Insole System
4LR Insole Four Layer Footbed
Electrical Hazard Rated
Yes
Midsole Material
EVA
Oil Resisting Sole
Yes
Liner Material
Mesh
Metal Chip Resisting Sole
No
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Max. Heat Rating
572 Degrees F
Predominant Footwear Color
Brown
Shank Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily Wet
0.55
Last Number or Name
Rebar Flex
Standards
ASTM F2413-11 M I/75 C/75 EH rated
Toe Shape
Square
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.00
Static Dissipative
No
Waterproof Type
Waterproof Membrane
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.76
Footwear Construction Type
Cemented EVA Midsole/Rubber Outsole
Satra Slip Test Results- Dairy Tile Oily
Not Tested
For Outdoor Traction
No
Upper Material Description
Full Grain Leather
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Style
Western Boot
Non Metallic Upper
Yes
Chemical Resisting Sole
Yes
Footwear Sole Pattern
Self Cleaning
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Closure Type
Pull On
Conductive
No
Insulation Type
None
Metatarsal Guard
No
Puncture Resistant Insole
No
Outsole Material
Rubber
Footwear Shank Type
Nylon
CSA Footwear Standard
Not Specified
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Upper Material
Leather
All-Leather Upper
Yes
Style Family
Western Boot
Outsole Technology
Duratread(TM)
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.55
Insole Technology
4LR(TM), Four Layer
Slip-Resistance Value - Mark II - Wet
0.76
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
1
Closure
Pull On
Construction
Cemented
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Mesh
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Outsole Technology (PRINT)
Duratread(TM)
Maximum Heat Rating (PRINT)
572 Degrees F
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown/Green, Width D, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number 10021486

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.