Men's Western Boot, 11 1/2, Composite Toe, 11 in H, Bruin Brown, 10017420

  • Mfr # 10017420

  • Zoro # G5232650


product price:  $239.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Bruin Brown
Width
B
Style Number
10017420
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10017420
Zoro #
G5232650
UPC #
889359092849
Country of Origin
Bangladesh

Dimensions

Size
11 1/2
Width
B
Footwear Width
B
Height
11 in
Heel Height
1 in or Greater
Overall Height
11 in
Size (PRINT)
11 1/2

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Bruin Brown
Style Number
10017420
Upper Boot Material
All Leather
Series
10017420
Waterproof
Yes
Max. Heat Rating
572 Degrees F
Insulation Type
None
Wide Toe Cap
Yes
Oil Resisting Sole
Yes
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
Yes
Footwear Closure Type
Pull On
Outsole Material
Rubber
Footwear Style
Western Boot
Footwear Shank Type
Plastic
Metatarsal System
No
For Outdoor Traction
No
Metal Chip Resisting Sole
No
Waterproof Type
Full Bootie Membrane
Footwear Construction Type
Goodyear(TM) Welt
Removable Insole
Yes
Upper Material Description
Full Grain Leather
Footwear Sole Pattern
Multi-Terrain
Standards
ASTM F2413-11
Toe Shape
Square
Puncture Resistant Insole
No
Predominant Footwear Color
Brown
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
0.57
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
No
Insole System
ATS Insole Moisture Wicking Footbed with Gel Cushioned Footbed
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Mesh
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Dry
0.85
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Static Dissipative
No
CSA Footwear Standard
Not Specified
Last Number or Name
Workhog H2O
Manufacturers Suggested Sole Slip Rating
Good
Shank Material
Plastic
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Non-Marking Upper
Yes
Upper Color
Brown
Metatarsal Guard Style
None
Heel Style
Defined Heel
Heat Resistant
No
Upper Material
Leather
Insole Material
Gel
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Style Family
Western Boot
Construction
Welted
All-Leather Upper
Yes
Insole Technology
ATS, Moisture Wicking
Toe Cap Material
Composite
Maximum Heat Rating
572 Degrees F
Closure
Pull On
Slip-Resistance Value - Mark II - Dry
0.85
Slip-Resistance Value - Mark II - Wet
0.57
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Shank Material (PRINT)
Plastic
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
Gel
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Bruin Brown, Width B, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.