Men's Western Boot, 11 1/2, Composite Toe, 11 in H, Bruin Brown, 10017420

  • Mfr # 10017420

  • Zoro # G5432220


product price: $239.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Bruin Brown
Width
D
Style Number
10017420
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10017420
Zoro #
G5432220
UPC #
889359032739
Country of Origin
Bangladesh

Dimensions

Size
11 1/2
Width
D
Footwear Width
D
Height
11 in
Heel Height
1 in or Greater
Overall Height
11 in
Size (PRINT)
11 1/2

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Bruin Brown
Style Number
10017420
Upper Boot Material
All Leather
Series
10017420
Waterproof
Yes
Footwear Shank Type
Plastic
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Ninety Degree Heel
Yes
Standards
ASTM F2413-11
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
ATS Insole Moisture Wicking Footbed with Gel Cushioned Footbed
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal System
No
Max. Heat Rating
572 Degrees F
Footwear Construction Type
Goodyear(TM) Welt
Wide Toe Cap
Yes
Chemical Resisting Sole
No
Completely Non Metallic
Yes
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
0.85
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
Footwear Closure Type
Pull On
Midsole Material
EVA
For Outdoor Traction
No
Waterproof Type
Full Bootie Membrane
Shank Material
Plastic
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Toe Shape
Square
Outsole Material
Rubber
Metatarsal Guard
No
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Sole Pattern
Multi-Terrain
Insulation Type
None
Footwear Style
Western Boot
Insulated
No
Removable Insole
Yes
Predominant Footwear Color
Brown
Upper Material Description
Full Grain Leather
Puncture Resistant Insole
No
Non-Marking Sole
No
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Wet
0.57
Liner Material
Mesh
Last Number or Name
Workhog H2O
Conductive
No
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Heel Style
Defined Heel
Upper Material
Leather
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heat Resistant
No
Upper Color
Brown
Insole Material
Gel
Style Family
Western Boot
Toe Cap Material
Composite
All-Leather Upper
Yes
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Dry
0.85
Insole Technology
ATS, Moisture Wicking
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Heel Definition
Defined Heel
Construction
Welted
Closure
Pull On
Slip-Resistance Value - Mark II - Wet
0.57
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Shank Material (PRINT)
Plastic
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Gel
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Bruin Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.