Men's Western Boot, 11 1/2 D, Steel Toe, 10 in H, Aged Bark, 10010134

  • Mfr # 10010134

  • Zoro # G9126187


product price:  $189.99
/pr
Free Shipping & Returns

Key Features

Color
Aged Bark
Gender
Men's
Waterproof
No
Style Number
10010134
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10010134
Zoro #
G9126187
UPC #
884849422991
Country of Origin
Indonesia

Dimensions

Size
11 1/2
Width
D
Height
10 in
Footwear Width
D
Heel Height
1 in or Greater
Size (PRINT)
11 1/2
Overall Height
10 in

Details

Item
Western Boot
Color
Aged Bark
Gender
Men's
Waterproof
No
Style Number
10010134
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Mark II Slip Test Results- Dairy Tile Wet
0.84
Completely Non Metallic
No
Conductive
No
Toe Shape
Square
Footwear Shank Type
TPU
Upper Boot Material
All Leather
Removable Insole
Yes
Footwear Closure Type
Pull On
CSA Footwear Standard
Not Specified
Standards
ASTM F2413-11
Footwear Sole Pattern
Exclusive Design
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Last Number or Name
10134
Metatarsal Guard
No
Insole System
ATS Insole Moisture Wicking Footbed with Gel Cushioned Footbed
Ninety Degree Heel
Yes
Puncture Resistant Insole
No
Footwear Style
Western Boot
Footwear Construction Type
Goodyear(TM) Welt
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insulated
No
Upper Material Description
Full Grain Leather
Wide Toe Cap
Yes
Chain Saw Cut Resistant
No
Predominant Footwear Color
Brown
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Best
Chemical Resisting Sole
No
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
TPU
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
1.00
Max. Heat Rating
572 Degrees F
Metal Chip Resisting Sole
Yes
Resists
Heat, Oils, Slips
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Series
10010134
Heat Resistant
No
Upper Color
Tan
Metatarsal Guard Style
None
Heel Style
Defined Heel
Non-Marking Upper
Yes
Outsole Technology
Duratread(TM)
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Insole Technology
ATS, Moisture Wicking
Slip-Resistance Value - Mark II - Wet
0.84
Style Family
Western Boot
All-Leather Upper
Yes
Closure
Pull On
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Dry
1
Heel Definition
Defined Heel
Construction
Welted
Toe Cap Material
Steel
Insole Material
Gel
Liner Material (PRINT)
Unlined
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Gel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Technology (PRINT)
Duratread(TM)
Maximum Heat Rating (PRINT)
572 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Shank Material (PRINT)
TPU
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Aged Bark, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number 10010134

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.