Men's Western Boot, 11 1/2 D, Steel Toe, 10 in H, Earth, 10012948

  • Mfr # 10012948

  • Zoro # G3701389


product price:  $200.99
/pr
Free Shipping & Returns

Key Features

Color
Earth
Gender
Men's
Waterproof
No
Style Number
10012948
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10012948
Zoro #
G3701389
UPC #
884849671474
Country of Origin
Viet Nam

Dimensions

Size
11 1/2
Width
D
Height
10 in
Heel Height
1 in or Greater
Footwear Width
D
Overall Height
10 in
Size (PRINT)
11 1/2

Details

Item
Western Boot
Color
Earth
Gender
Men's
Waterproof
No
Style Number
10012948
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Insole System
ATS Max Insole Moisture Wicking Footbed with Heel Stabilizer
Waterproof Type
None
Footwear Shank Type
Nylon
Insulated
No
Midsole Material
None
Metatarsal System
No
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
Metatarsal Guard
No
Footwear Sole Pattern
Exclusive Design
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Goodyear(TM) Welt
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.84
Completely Non Metallic
No
Non-Marking Sole
Yes
Liner Material
Mesh
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.98
Footwear Closure Type
Pull On
Chain Saw Cut Resistant
No
Puncture Resistant Insole
Yes
Non Metallic Upper
Yes
Insulation Type
None
Conductive
No
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Nylon
Footwear Style
Western Boot
Wide Toe Cap
Yes
Max. Heat Rating
752 Degrees F
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Ninety Degree Heel
Yes
Toe Shape
Square
For Outdoor Traction
No
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Better
Static Dissipative
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
All Leather
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Wide Toe Cap
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Slip-Resistance Value - Mark II - Wet
0.84
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Outsole Technology (PRINT)
Duratread(TM)
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Slip-Resistance Value - Mark II - Dry
0.98
Upper Material (PRINT)
Leather
Insole Technology
ATS Max, Heel Stabilizer, Moisture Wicking
Toe Cap Material
Steel
Construction
Welted
Gender (PRINT)
Men's
Closure
Pull On
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
Yes
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Style Family
Western Boot
Outsole Technology
Duratread(TM)
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
752 Degrees F
Maximum Heat Rating
752 Degrees F
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Earth, Width D, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 11 1/2, Static Dissipative No, Style Number 10012948, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.