Men's Western Boot, 11 1/2 D, Steel Toe, 11 in H, Brown, 10006961

  • Mfr # 10006961

  • Zoro # G9125697


product price:  $231.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
10006961
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10006961
Zoro #
G9125697
UPC #
884849189047
Country of Origin
Bangladesh

Dimensions

Size
11 1/2
Width
D
Height
11 in
Heel Height
1 in or Greater
Footwear Width
D
Size (PRINT)
11 1/2
Overall Height
11 in

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
10006961
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
No
Puncture Resistant Insole
No
Last Number or Name
6961
Static Dissipative
No
Insulated
No
Standards
ASTM F2413-11
Upper Material Description
Full Grain Leather
Metatarsal System
No
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Wet
0.57
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Upper Boot Material
All Leather
Ninety Degree Heel
Yes
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Completely Non Metallic
No
CSA Footwear Standard
Not Specified
Footwear Construction Type
Goodyear(TM) Welt
Footwear Style
Western Boot
Max. Heat Rating
572 Degrees F
Toe Shape
Square
Manufacturers Suggested Sole Slip Rating
Good
Electrical Hazard Rated
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Removable Insole
Yes
Metal Chip Resisting Sole
Yes
Footwear Sole Pattern
Exclusive Design
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.85
Shank Material
TPU
Footwear Closure Type
Pull On
Chemical Resisting Sole
No
Insole System
ATS Max Insole Moisture Wicking Footbed with Heel Stabilizer
Footwear Shank Type
TPU
Resists
Heat, Slips
Safety Criteria
Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Upper Color
Brown
Heel Style
Defined Heel
Series
10006961
Heat Resistant
No
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Slip-Resistance Value - Mark II - Wet
0.57
Insole Technology
ATS Max, Heel Stabilizer, Moisture Wicking
Construction
Welted
All-Leather Upper
Yes
Toe Cap Material
Steel
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Dry
0.85
Outsole Technology
Duratread(TM)
Closure
Pull On
Heel Definition
Defined Heel
Style Family
Western Boot
Gender (PRINT)
Men's
Outsole Technology (PRINT)
Duratread(TM)
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
TPU
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
572 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number 10006961

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.