Men's Western Boot, 11, Composite Toe, 11 in H, Bruin Brown, 10017420

  • Mfr # 10017420

  • Zoro # G5232669


product price: $239.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Bruin Brown
Width
B
Style Number
10017420
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10017420
Zoro #
G5232669
UPC #
889359092832
Country of Origin
Bangladesh

Dimensions

Size
11
Width
B
Footwear Width
B
Height
11 in
Heel Height
1 in or Greater
Overall Height
11 in
Size (PRINT)
11

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Bruin Brown
Style Number
10017420
Upper Boot Material
All Leather
Series
10017420
Waterproof
Yes
Last Number or Name
Workhog H2O
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
Western Boot
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
0.57
Predominant Footwear Color
Brown
Insulated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
For Outdoor Traction
No
Insulation Type
None
Footwear Sole Pattern
Multi-Terrain
Footwear Construction Type
Goodyear(TM) Welt
Standards
ASTM F2413-11
Insole System
ATS Insole Moisture Wicking Footbed with Gel Cushioned Footbed
Upper Material Description
Full Grain Leather
Waterproof Type
Full Bootie Membrane
Electrical Hazard Rated
Yes
Toe Shape
Square
Non Metallic Upper
Yes
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
Footwear Closure Type
Pull On
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Dry
0.85
Oil Resisting Sole
Yes
Conductive
No
Chemical Resisting Sole
No
CSA Footwear Standard
Not Specified
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Completely Non Metallic
Yes
Metal Chip Resisting Sole
No
Chain Saw Cut Resistant
No
Static Dissipative
No
Shank Material
Plastic
Non-Marking Sole
No
Midsole Material
EVA
Puncture Resistant Insole
No
Max. Heat Rating
572 Degrees F
Footwear Shank Type
Plastic
Metatarsal Guard
No
Removable Insole
Yes
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Heat Resistant
No
Non-Marking Upper
Yes
Heel Style
Defined Heel
Upper Material
Leather
Metatarsal Guard Style
None
Upper Color
Brown
Insole Material
Gel
Closure
Pull On
Construction
Welted
Insole Technology
ATS, Moisture Wicking
Toe Cap Material
Composite
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.57
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Style Family
Western Boot
Heel Definition
Defined Heel
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Dry
0.85
Liner Material (PRINT)
Mesh
Shank Material (PRINT)
Plastic
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Gel
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Bruin Brown, Width B, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 10017420

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.