Men's Western Boot, 11 D, Steel Toe, 10 in H, Brown, 10020063

  • Mfr # 10020063

  • Zoro # G106879026


product price:  $209.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
10020063
Upper Material
Leather, Suede
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10020063
Zoro #
G106879026
UPC #
889359266431
Country of Origin
Viet Nam

Dimensions

Size
11
Width
D
Height
10 in
Boot Height
10 in
Heel Height
1 in
Footwear Width
D
Overall Height
10 in
Size (PRINT)
11

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
10020063
Upper Material
Leather, Suede
Toe Type
Steel
Outsole Material
Rubber
Removable Insole
Yes
Waterproof Type
None
Non-Marking Upper
Yes
Ninety Degree Heel
Yes
Footwear Construction Type
Cemented
Footwear Closure Type
Pull On
Last Number or Name
Groundbreaker Met - 10020063
For Outdoor Traction
Yes
Insulated
No
Upper Color
Brown
CSA Footwear Standard
No Puncture Protection
Oil Resisting Sole
Yes
Insulation Type
None
Features
Steel Toe Cap Protects Toes Against Falling and Heavy Rolling Objects
Insole Material
Polyurethane
Puncture Resistant Insole
No
Chemical Resisting Sole
Yes
Insole Color
Black/Green
Footwear Shank Type
Nylon
Toe Shape
Square
Metatarsal System
PORON(R) XRD(TM) metatarsal protection
Wide Toe Cap
Yes
Non Metallic Upper
Yes
Lugs
Rubber
Static Dissipative
No
Heel Style
Defined Heel
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.72, (Soapy) 0.45, (Wet) 0.69
Closure Type
Pull-On
Conductive
No
Predominant Footwear Color
Brown
Upper Material Description
Suede
Metal Chip Resisting Sole
No
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.77, (Soapy):0.43, (Wet):0.67
Shank Material
Nylon
Max. Heat Rating
572 Degrees F
Liner Material
Mesh
Toe Style
Square Toe
Heat Resistant
Yes
Resists
Oils, Slips
Upper Boot Material
Leather; Suede
Midsole Material
EVA
Chain Saw Cut Resistant
No
Footwear Construction
Cemented
Footwear Style
Western Boot
Electrical Hazard Rated
Yes
Slip Resistant
Yes
Completely Non Metallic
No
Standards
ASTM F2413-11
Footwear Shank
Yes
Outsole Technology
Duratread(TM)
Metatarsal Guard
Internal
Outsole Color
Black
Footwear Sole Pattern
Exclusive Design
Non-Marking Sole
Yes
Insole System
Rebound
Manufacturers Suggested Sole Slip Rating
Better
Metatarsal Guard System
Poron(R) XRD(R)
CSA Standards Met
No Puncture-Resistant Sole
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - SATRA Heel - Dry
0.72
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Construction
Cemented
Slip-Resistance Value - SATRA Forefoot - Wet
0.67
Style Family
Western Boot
Slip-Resistance Value - SATRA Forefoot - Dry
0.77
Heel Definition
Defined Heel
Closure
Pull On
Insole Technology
Rebounding
Slip-Resistance Value - SATRA Heel - Wet
0.69
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.84
Upper Material (PRINT)
Leather, Suede
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Outsole Technology (PRINT)
Duratread(TM)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better

Description

Western Boot, Style Family Western Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C/75), M/1/75, Metatarsal (MT 75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.