Men's Western Boot, 11 D, Steel Toe, 11 in H, Brown, 10006961

  • Mfr # 10006961

  • Zoro # G9125681


product price:  $231.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
10006961
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10006961
Zoro #
G9125681
UPC #
884849189023
Country of Origin
Bangladesh

Dimensions

Size
11
Width
D
Height
11 in
Footwear Width
D
Heel Height
1 in or Greater
Overall Height
11 in
Size (PRINT)
11

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
10006961
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Max. Heat Rating
572 Degrees F
Wide Toe Cap
Yes
Last Number or Name
6961
Footwear Construction Type
Goodyear(TM) Welt
Mark II Slip Test Results- Dairy Tile Wet
0.57
Footwear Closure Type
Pull On
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Electrical Hazard Rated
Yes
Ninety Degree Heel
Yes
Oil Resisting Sole
Yes
Footwear Style
Western Boot
Toe Shape
Square
Shank Material
TPU
Upper Material Description
Full Grain Leather
Midsole Material
EVA
Footwear Sole Pattern
Exclusive Design
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
0.85
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Predominant Footwear Color
Brown
Insole System
ATS Max Insole Moisture Wicking Footbed with Heel Stabilizer
CSA Footwear Standard
Not Specified
Metal Chip Resisting Sole
Yes
Non-Marking Sole
No
Footwear Shank Type
TPU
Metatarsal System
No
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413-11
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Non Metallic Upper
Yes
Insulated
No
Liner Material
Mesh
Manufacturers Suggested Sole Slip Rating
Good
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
No
Conductive
No
Resists
Heat, Slips
Safety Criteria
Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Upper Color
Brown
Non-Marking Upper
Yes
Heat Resistant
No
Metatarsal Guard Style
None
Series
10006961
Heel Style
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.57
All-Leather Upper
Yes
Style Family
Western Boot
Insole Technology
ATS Max, Heel Stabilizer, Moisture Wicking
Construction
Welted
Heel Definition
Defined Heel
Closure
Pull On
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Toe Cap Material
Steel
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Dry
0.85
Outsole Technology
Duratread(TM)
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Outsole Technology (PRINT)
Duratread(TM)
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
572 Degrees F
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
TPU
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 10006961

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.