Men's Western Boot, 11 EE, Steel Toe, 11 in H, Brown, 10006961

  • Mfr # 10006961

  • Zoro # G9125794


product price:  $231.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
10006961
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10006961
Zoro #
G9125794
UPC #
884849189030
Country of Origin
Bangladesh

Dimensions

Size
11
Width
EE
Height
11 in
Footwear Width
EE
Heel Height
1 in or Greater
Overall Height
11 in
Size (PRINT)
11

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
10006961
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Metatarsal System
No
Standards
ASTM F2413-11
Footwear Closure Type
Pull On
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Exclusive Design
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.85
Footwear Shank Type
TPU
Metatarsal Guard
No
Max. Heat Rating
572 Degrees F
Last Number or Name
6961
Non-Marking Sole
No
Electrical Hazard Rated
Yes
Static Dissipative
No
Footwear Style
Western Boot
Mark II Slip Test Results- Dairy Tile Wet
0.57
Shank Material
TPU
Upper Material Description
Full Grain Leather
Footwear Construction Type
Goodyear(TM) Welt
Insole System
ATS Max Insole Moisture Wicking Footbed with Heel Stabilizer
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Toe Shape
Square
Chemical Resisting Sole
No
Predominant Footwear Color
Brown
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Good
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
Yes
CSA Footwear Standard
Not Specified
Oil Resisting Sole
Yes
Wide Toe Cap
Yes
Upper Boot Material
All Leather
Conductive
No
Removable Insole
Yes
Liner Material
Mesh
Insulated
No
Completely Non Metallic
No
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Resists
Heat, Slips
Safety Criteria
Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Heat Resistant
No
Non-Marking Upper
Yes
Heel Style
Defined Heel
Metatarsal Guard Style
None
Series
10006961
Upper Color
Brown
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.57
Closure
Pull On
Construction
Welted
Maximum Heat Rating
572 Degrees F
Outsole Technology
Duratread(TM)
Style Family
Western Boot
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.85
Insole Technology
ATS Max, Heel Stabilizer, Moisture Wicking
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
TPU
Outsole Technology (PRINT)
Duratread(TM)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 10006961

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.