Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Western Boot, 12, Composite Toe, 11 in H, Bruin Brown, 10017420

  • Mfr # 10017420

  • Zoro # G5432141


product price: $239.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Bruin Brown
Width
EE
Style Number
10017420
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10017420
Zoro #
G5432141
UPC #
889359032876
Country of Origin
Bangladesh

Dimensions

Size
12
Width
EE
Footwear Width
EE
Height
11 in
Heel Height
1 in or Greater
Overall Height
11 in
Size (PRINT)
12

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Bruin Brown
Style Number
10017420
Upper Boot Material
All Leather
Series
10017420
Waterproof
Yes
Electrical Hazard Rated
Yes
Completely Non Metallic
Yes
Metatarsal System
No
Removable Insole
Yes
Chemical Resisting Sole
No
Puncture Resistant Insole
No
Waterproof Type
Full Bootie Membrane
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.57
Insole System
ATS Insole Moisture Wicking Footbed with Gel Cushioned Footbed
Chain Saw Cut Resistant
No
Footwear Shank Type
Plastic
Standards
ASTM F2413-11
Predominant Footwear Color
Brown
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Max. Heat Rating
572 Degrees F
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Upper Material Description
Full Grain Leather
Footwear Style
Western Boot
Metal Chip Resisting Sole
No
Conductive
No
Shank Material
Plastic
Toe Shape
Square
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Footwear Construction Type
Goodyear(TM) Welt
Midsole Material
EVA
Liner Material
Mesh
Last Number or Name
Workhog H2O
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Outsole Material
Rubber
Insulation Type
None
Footwear Sole Pattern
Multi-Terrain
CSA Footwear Standard
Not Specified
Metatarsal Guard
No
Footwear Closure Type
Pull On
Non-Marking Sole
No
Ninety Degree Heel
Yes
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
0.85
Manufacturers Suggested Sole Slip Rating
Good
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Heat Resistant
No
Heel Style
Defined Heel
Non-Marking Upper
Yes
Upper Material
Leather
Upper Color
Brown
Metatarsal Guard Style
None
Insole Material
Gel
Maximum Heat Rating
572 Degrees F
Insole Technology
ATS, Moisture Wicking
Slip-Resistance Value - Mark II - Dry
0.85
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Construction
Welted
Style Family
Western Boot
Closure
Pull On
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.57
Toe Cap Material
Composite
All-Leather Upper
Yes
Shank Material (PRINT)
Plastic
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Insole Material (PRINT)
Gel
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Maximum Heat Rating (PRINT)
572 Degrees F
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Bruin Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number 10017420

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.