Men's Western Boot, 12, Composite Toe, 11 in H, Bruin Brown, 10017420

  • Mfr # 10017420

  • Zoro # G5432211


product price: $239.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Bruin Brown
Width
D
Style Number
10017420
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10017420
Zoro #
G5432211
UPC #
889359032746
Country of Origin
Bangladesh

Dimensions

Size
12
Width
D
Footwear Width
D
Height
11 in
Heel Height
1 in or Greater
Size (PRINT)
12
Overall Height
11 in

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Bruin Brown
Style Number
10017420
Upper Boot Material
All Leather
Series
10017420
Waterproof
Yes
Shank Material
Plastic
Manufacturers Suggested Sole Slip Rating
Good
Footwear Style
Western Boot
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal System
No
Footwear Shank Type
Plastic
Last Number or Name
Workhog H2O
Midsole Material
EVA
Non-Marking Sole
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.85
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
ATS Insole Moisture Wicking Footbed with Gel Cushioned Footbed
Chemical Resisting Sole
No
Footwear Construction Type
Goodyear(TM) Welt
CSA Footwear Standard
Not Specified
Toe Shape
Square
Static Dissipative
No
Footwear Closure Type
Pull On
Removable Insole
Yes
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Outsole Material
Rubber
Waterproof Type
Full Bootie Membrane
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.57
Insulation Type
None
Chain Saw Cut Resistant
No
Max. Heat Rating
572 Degrees F
Wide Toe Cap
Yes
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Brown
Non Metallic Upper
Yes
Metatarsal Guard
No
Ninety Degree Heel
Yes
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Standards
ASTM F2413-11
Metal Chip Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insulated
No
Footwear Sole Pattern
Multi-Terrain
Electrical Hazard Rated
Yes
Conductive
No
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Heat Resistant
No
Metatarsal Guard Style
None
Upper Material
Leather
Heel Style
Defined Heel
Upper Color
Brown
Non-Marking Upper
Yes
Insole Material
Gel
Style Family
Western Boot
Heel Definition
Defined Heel
Construction
Welted
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Wet
0.57
Closure
Pull On
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.85
Insole Technology
ATS, Moisture Wicking
Toe Cap Material
Composite
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Insole Material (PRINT)
Gel
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Men's
Shank Material (PRINT)
Plastic
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
572 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Bruin Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number 10017420

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.