Men's Western Boot, 12 D, Steel Toe, 10 in H, Earth, 10012948

  • Mfr # 10012948

  • Zoro # G3714549


product price: $200.99
/pr
Free Shipping & Returns

Key Features

Color
Earth
Gender
Men's
Waterproof
No
Style Number
10012948
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10012948
Zoro #
G3714549
UPC #
884849671481
Country of Origin
Viet Nam

Dimensions

Size
12
Width
D
Height
10 in
Heel Height
1 in or Greater
Footwear Width
D
Overall Height
10 in
Size (PRINT)
12

Details

Item
Western Boot
Color
Earth
Gender
Men's
Waterproof
No
Style Number
10012948
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Liner Material
Mesh
Metatarsal Guard
No
Predominant Footwear Color
Brown
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Exclusive Design
Static Dissipative
No
Waterproof Type
None
Puncture Resistant Insole
Yes
Ninety Degree Heel
Yes
Upper Material Description
Full Grain Leather
Footwear Shank Type
Nylon
Manufacturers Suggested Sole Slip Rating
Better
Midsole Material
None
Conductive
No
Upper Boot Material
All Leather
Wide Toe Cap
Yes
Footwear Style
Western Boot
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Non-Marking Sole
Yes
For Outdoor Traction
No
Insole System
ATS Max Insole Moisture Wicking Footbed with Heel Stabilizer
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
Yes
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
No
Max. Heat Rating
752 Degrees F
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal System
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Removable Insole
Yes
Chain Saw Cut Resistant
No
Footwear Closure Type
Pull On
Mark II Slip Test Results- Dairy Tile Wet
0.84
Footwear Construction Type
Goodyear(TM) Welt
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
None
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Dry
0.98
Oil Resisting Sole
Yes
Toe Shape
Square
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Wide Toe Cap
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Chemical-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Dry
0.98
Oil-Resisting Sole (PRINT)
Yes
Outsole Technology (PRINT)
Duratread(TM)
Liner Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
All-Leather Upper
Yes
Construction
Welted
Gender (PRINT)
Men's
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Closure
Pull On
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
Yes
Outsole Technology
Duratread(TM)
Shank Material (PRINT)
Nylon
Slip-Resistance Value - Mark II - Wet
0.84
Maximum Heat Rating (PRINT)
752 Degrees F
Toe Cap Material
Steel
Metatarsal Guard (PRINT)
No
Style Family
Western Boot
Maximum Heat Rating
752 Degrees F
Insole Technology
ATS Max, Heel Stabilizer, Moisture Wicking
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
No
Puncture-Resistant Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Earth, Width D, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 12, Static Dissipative No, Style Number 10012948, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.