Men's Western Boot, 12 EE, Steel Toe, 11 in H, Brown, 10006961

  • Mfr # 10006961

  • Zoro # G9125812


product price:  $231.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
10006961
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10006961
Zoro #
G9125812
UPC #
884849189078
Country of Origin
Bangladesh

Dimensions

Size
12
Width
EE
Height
11 in
Footwear Width
EE
Heel Height
1 in or Greater
Size (PRINT)
12
Overall Height
11 in

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
10006961
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Closure Type
Pull On
Mark II Slip Test Results- Dairy Tile Dry
0.85
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Mesh
Toe Shape
Square
Last Number or Name
6961
Metatarsal Guard
No
Ninety Degree Heel
Yes
Puncture Resistant Insole
No
Upper Boot Material
All Leather
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Good
Insole System
ATS Max Insole Moisture Wicking Footbed with Heel Stabilizer
Footwear Style
Western Boot
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Insulated
No
CSA Footwear Standard
Not Specified
Standards
ASTM F2413-11
Footwear Construction Type
Goodyear(TM) Welt
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
TPU
Metal Chip Resisting Sole
Yes
Metatarsal System
No
Conductive
No
Static Dissipative
No
Footwear Sole Pattern
Exclusive Design
Max. Heat Rating
572 Degrees F
Chemical Resisting Sole
No
Electrical Hazard Rated
Yes
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Non-Marking Sole
No
Non Metallic Upper
Yes
Footwear Shank Type
TPU
Mark II Slip Test Results- Dairy Tile Wet
0.57
Upper Material Description
Full Grain Leather
Predominant Footwear Color
Brown
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Wide Toe Cap
Yes
Resists
Heat, Slips
Safety Criteria
Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Metatarsal Guard Style
None
Heel Style
Defined Heel
Non-Marking Upper
Yes
Upper Color
Brown
Heat Resistant
No
Series
10006961
Heel Definition
Defined Heel
Style Family
Western Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Construction
Welted
Slip-Resistance Value - Mark II - Wet
0.57
Closure
Pull On
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.85
Insole Technology
ATS Max, Heel Stabilizer, Moisture Wicking
Toe Cap Material
Steel
Maximum Heat Rating
572 Degrees F
Outsole Technology
Duratread(TM)
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Outsole Technology (PRINT)
Duratread(TM)
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Shank Material (PRINT)
TPU
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number 10006961

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.