Men's Western Boot, 13, Composite Toe, 11 in H, Bruin Brown, 10017420

  • Mfr # 10017420

  • Zoro # G5232635


product price: $239.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Bruin Brown
Width
B
Style Number
10017420
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10017420
Zoro #
G5232635
UPC #
889359092863
Country of Origin
Bangladesh

Dimensions

Size
13
Width
B
Footwear Width
B
Height
11 in
Heel Height
1 in or Greater
Size (PRINT)
13
Overall Height
11 in

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Bruin Brown
Style Number
10017420
Upper Boot Material
All Leather
Series
10017420
Waterproof
Yes
Toe Shape
Square
Manufacturers Suggested Sole Slip Rating
Good
Midsole Material
EVA
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Upper Material Description
Full Grain Leather
CSA Footwear Standard
Not Specified
Insole System
ATS Insole Moisture Wicking Footbed with Gel Cushioned Footbed
Wide Toe Cap
Yes
Standards
ASTM F2413-11
For Outdoor Traction
No
Oil Resisting Sole
Yes
Outsole Material
Rubber
Metal Chip Resisting Sole
No
Last Number or Name
Workhog H2O
Puncture Resistant Insole
No
Predominant Footwear Color
Brown
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
No
Waterproof Type
Full Bootie Membrane
Conductive
No
Footwear Shank Type
Plastic
Mark II Slip Test Results- Dairy Tile Dry
0.85
Footwear Construction Type
Goodyear(TM) Welt
Metatarsal Guard
No
Non Metallic Upper
Yes
Shank Material
Plastic
Footwear Style
Western Boot
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Non-Marking Sole
No
Footwear Closure Type
Pull On
Insulation Type
None
Metatarsal System
No
Static Dissipative
No
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.57
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
572 Degrees F
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Multi-Terrain
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Completely Non Metallic
Yes
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Non-Marking Upper
Yes
Heel Style
Defined Heel
Upper Color
Brown
Heat Resistant
No
Upper Material
Leather
Metatarsal Guard Style
None
Insole Material
Gel
Construction
Welted
Closure
Pull On
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Maximum Heat Rating
572 Degrees F
All-Leather Upper
Yes
Style Family
Western Boot
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.85
Insole Technology
ATS, Moisture Wicking
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.57
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
572 Degrees F
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Plastic
Insole Material (PRINT)
Gel
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Oil-Resisting Sole
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Bruin Brown, Width B, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number 10017420

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.