Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Western Boot, 13, Composite Toe, 11 in H, Bruin Brown, 10017420

  • Mfr # 10017420

  • Zoro # G5432205


product price: $239.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Bruin Brown
Width
D
Style Number
10017420
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10017420
Zoro #
G5432205
UPC #
889359032753
Country of Origin
Bangladesh

Dimensions

Size
13
Width
D
Footwear Width
D
Height
11 in
Heel Height
1 in or Greater
Overall Height
11 in
Size (PRINT)
13

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Bruin Brown
Style Number
10017420
Upper Boot Material
All Leather
Series
10017420
Waterproof
Yes
Chain Saw Cut Resistant
No
Insole System
ATS Insole Moisture Wicking Footbed with Gel Cushioned Footbed
Mark II Slip Test Results- Dairy Tile Dry
0.85
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM F2413-11
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Chemical Resisting Sole
No
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Last Number or Name
Workhog H2O
Predominant Footwear Color
Brown
Insulation Type
None
Footwear Closure Type
Pull On
Liner Material
Mesh
Static Dissipative
No
Wide Toe Cap
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Oil Resisting Sole
Yes
Midsole Material
EVA
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Non-Marking Sole
No
Footwear Style
Western Boot
Footwear Sole Pattern
Multi-Terrain
Metal Chip Resisting Sole
No
Shank Material
Plastic
CSA Footwear Standard
Not Specified
Toe Shape
Square
Manufacturers Suggested Sole Slip Rating
Good
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Upper Material Description
Full Grain Leather
Metatarsal Guard
No
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Footwear Shank Type
Plastic
Footwear Construction Type
Goodyear(TM) Welt
For Outdoor Traction
No
Max. Heat Rating
572 Degrees F
Waterproof Type
Full Bootie Membrane
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.57
Ninety Degree Heel
Yes
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Non-Marking Upper
Yes
Heat Resistant
No
Heel Style
Defined Heel
Metatarsal Guard Style
None
Upper Color
Brown
Upper Material
Leather
Insole Material
Gel
Style Family
Western Boot
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.85
Construction
Welted
All-Leather Upper
Yes
Toe Cap Material
Composite
Maximum Heat Rating
572 Degrees F
Insole Technology
ATS, Moisture Wicking
Closure
Pull On
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Slip-Resistance Value - Mark II - Wet
0.57
Shank Material (PRINT)
Plastic
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Insole Material (PRINT)
Gel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Bruin Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number 10017420

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.