Men's Western Boot, 14, Composite Toe, 10 in H, Brown/Green, 10021486

  • Mfr # 10021486

  • Zoro # G7251909


product price: $199.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown/Green
Width
D
Style Number
10021486
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10021486
Zoro #
G7251909
UPC #
889359384395
Country of Origin
Viet Nam

Dimensions

Size
14
Width
D
Footwear Width
D
Height
10 in
Heel Height
1 in or Greater
Overall Height
10 in
Size (PRINT)
14

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Brown/Green
Style Number
10021486
Upper Boot Material
All Leather
Waterproof
Yes
Upper Material Description
Full Grain Leather
Toe Shape
Square
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Insulation Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
No
Metatarsal System
No
Insole System
4LR Insole Four Layer Footbed
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Oil Resisting Sole
Yes
Shank Material
Nylon
Standards
ASTM F2413-11 M I/75 C/75 EH rated
Footwear Shank Type
Nylon
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Last Number or Name
Rebar Flex
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.76
Outsole Material
Rubber
Waterproof Type
Waterproof Membrane
CSA Footwear Standard
Not Specified
For Outdoor Traction
No
Predominant Footwear Color
Brown
Chain Saw Cut Resistant
No
Wide Toe Cap
Yes
Puncture Resistant Insole
No
Footwear Style
Western Boot
Static Dissipative
No
Footwear Closure Type
Pull On
Midsole Material
EVA
Non-Marking Sole
Yes
Non Metallic Upper
Yes
Max. Heat Rating
572 Degrees F
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
Yes
Footwear Construction Type
Cemented EVA Midsole/Rubber Outsole
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.55
Footwear Sole Pattern
Self Cleaning
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Upper Material
Leather
Toe Cap Material
Composite
Maximum Heat Rating
572 Degrees F
Style Family
Western Boot
Outsole Technology
Duratread(TM)
Construction
Cemented
Closure
Pull On
Slip-Resistance Value - Mark II - Oily/Wet
0.55
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.76
Slip-Resistance Value - Mark II - Dry
1
Insole Technology
4LR(TM), Four Layer
Outsole Technology (PRINT)
Duratread(TM)
Maximum Heat Rating (PRINT)
572 Degrees F
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Nylon
Liner Material (PRINT)
Mesh
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Puncture-Resistant Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown/Green, Width D, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number 10021486

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.