Men's Western Boot, 14 D, Steel Toe, 10 in H, Earth, 10012948

  • Mfr # 10012948

  • Zoro # G3712954


product price: $200.99
/pr
Free Shipping & Returns

Key Features

Color
Earth
Gender
Men's
Waterproof
No
Style Number
10012948
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10012948
Zoro #
G3712954
UPC #
884849671504
Country of Origin
Viet Nam

Dimensions

Size
14
Width
D
Height
10 in
Heel Height
1 in or Greater
Footwear Width
D
Size (PRINT)
14
Overall Height
10 in

Details

Item
Western Boot
Color
Earth
Gender
Men's
Waterproof
No
Style Number
10012948
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
0.98
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Waterproof Type
None
Toe Shape
Square
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
None
Liner Material
Mesh
Max. Heat Rating
752 Degrees F
Footwear Closure Type
Pull On
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Metatarsal System
No
Upper Material Description
Full Grain Leather
Removable Insole
Yes
Insulation Type
None
Footwear Sole Pattern
Exclusive Design
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.84
Puncture Resistant Insole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Footwear Style
Western Boot
Oil Resisting Sole
Yes
Insole System
ATS Max Insole Moisture Wicking Footbed with Heel Stabilizer
Footwear Shank Type
Nylon
Completely Non Metallic
No
CSA Footwear Standard
Not Specified
Manufacturers Suggested Sole Slip Rating
Better
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
Yes
Shank Material
Nylon
Metatarsal Guard
No
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
No
Chemical Resisting Sole
No
Conductive
No
Footwear Construction Type
Goodyear(TM) Welt
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
Yes
Predominant Footwear Color
Brown
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Wide Toe Cap
Construction
Welted
Maximum Heat Rating (PRINT)
752 Degrees F
Upper Material (PRINT)
Leather
Insole Technology
ATS Max, Heel Stabilizer, Moisture Wicking
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Slip-Resistance Value - Mark II - Wet
0.84
Puncture-Resistant Sole (PRINT)
Yes
Outsole Technology
Duratread(TM)
Toe Cap Material
Steel
All-Leather Upper
Yes
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh
Slip-Resistance Value - Mark II - Dry
0.98
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating
752 Degrees F
Closure
Pull On
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Nylon
Style Family
Western Boot
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Outsole Technology (PRINT)
Duratread(TM)
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Earth, Width D, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 14, Static Dissipative No, Style Number 10012948, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.