Men's Western Boot, 7 1/2, Composite Toe, 10 in H, Brown/Green, 10021486

  • Mfr # 10021486

  • Zoro # G7259861


product price: $199.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown/Green
Width
EE
Style Number
10021486
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10021486
Zoro #
G7259861
UPC #
889359384418
Country of Origin
Viet Nam

Dimensions

Size
7 1/2
Width
EE
Footwear Width
EE
Height
10 in
Heel Height
1 in or Greater
Overall Height
10 in
Size (PRINT)
7 1/2

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Brown/Green
Style Number
10021486
Upper Boot Material
All Leather
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Last Number or Name
Rebar Flex
Static Dissipative
No
Wide Toe Cap
Yes
Predominant Footwear Color
Brown
Standards
ASTM F2413-11 M I/75 C/75 EH rated
Upper Material Description
Full Grain Leather
Footwear Closure Type
Pull On
Toe Shape
Square
Removable Insole
Yes
Non-Marking Sole
Yes
Footwear Shank Type
Nylon
Liner Material
Mesh
CSA Footwear Standard
Not Specified
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.76
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
1.00
Insole System
4LR Insole Four Layer Footbed
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Metatarsal System
No
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
No
Footwear Construction Type
Cemented EVA Midsole/Rubber Outsole
Conductive
No
Footwear Sole Pattern
Self Cleaning
Chain Saw Cut Resistant
No
Insulated
No
Non Metallic Upper
Yes
Shank Material
Nylon
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.55
Insulation Type
None
Waterproof Type
Waterproof Membrane
Puncture Resistant Insole
No
Max. Heat Rating
572 Degrees F
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
For Outdoor Traction
No
Manufacturers Suggested Sole Slip Rating
Best
Footwear Style
Western Boot
Midsole Material
EVA
Oil Resisting Sole
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Upper Material
Leather
Slip-Resistance Value - Mark II - Dry
1
Outsole Technology
Duratread(TM)
Style Family
Western Boot
Toe Cap Material
Composite
Maximum Heat Rating
572 Degrees F
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.55
All-Leather Upper
Yes
Insole Technology
4LR(TM), Four Layer
Closure
Pull On
Slip-Resistance Value - Mark II - Wet
0.76
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh
Ninety-Degree Heel (PRINT)
No
Outsole Technology (PRINT)
Duratread(TM)
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown/Green, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number 10021486

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.