Men's Western Boot, 7 1/2, Composite Toe, 11 in H, Bruin Brown, 10017420

  • Mfr # 10017420

  • Zoro # G5232748


product price: $239.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Bruin Brown
Width
D
Style Number
10017420
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10017420
Zoro #
G5232748
UPC #
889359032654
Country of Origin
Bangladesh

Dimensions

Size
7 1/2
Width
D
Footwear Width
D
Height
11 in
Heel Height
1 in or Greater
Overall Height
11 in
Size (PRINT)
7 1/2

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Bruin Brown
Style Number
10017420
Upper Boot Material
All Leather
Series
10017420
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Footwear Shank Type
Plastic
Footwear Style
Western Boot
Mark II Slip Test Results- Dairy Tile Dry
0.85
Insulation Type
None
Insole System
ATS Insole Moisture Wicking Footbed with Gel Cushioned Footbed
Static Dissipative
No
Non-Marking Sole
No
Manufacturers Suggested Sole Slip Rating
Good
Liner Material
Mesh
Chemical Resisting Sole
No
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Last Number or Name
Workhog H2O
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
Yes
Metatarsal Guard
No
CSA Footwear Standard
Not Specified
Removable Insole
Yes
Footwear Construction Type
Goodyear(TM) Welt
Max. Heat Rating
572 Degrees F
Wide Toe Cap
Yes
Chain Saw Cut Resistant
No
Completely Non Metallic
Yes
Predominant Footwear Color
Brown
Midsole Material
EVA
Footwear Closure Type
Pull On
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Standards
ASTM F2413-11
For Outdoor Traction
No
Metatarsal System
No
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Outsole Material
Rubber
Conductive
No
Shank Material
Plastic
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Wet
0.57
Waterproof Type
Full Bootie Membrane
Insulated
No
Toe Shape
Square
Footwear Sole Pattern
Multi-Terrain
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Metatarsal Guard Style
None
Upper Color
Brown
Non-Marking Upper
Yes
Heel Style
Defined Heel
Heat Resistant
No
Upper Material
Leather
Insole Material
Gel
Insole Technology
ATS, Moisture Wicking
Toe Cap Material
Composite
Construction
Welted
Slip-Resistance Value - Mark II - Dry
0.85
Maximum Heat Rating
572 Degrees F
All-Leather Upper
Yes
Heel Definition
Defined Heel
Closure
Pull On
Slip-Resistance Value - Mark II - Wet
0.57
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Style Family
Western Boot
Insole Material (PRINT)
Gel
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
572 Degrees F
Liner Material (PRINT)
Mesh
Shank Material (PRINT)
Plastic
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Bruin Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.