Men's Western Boot, 7 1/2, Composite Toe, 11 in H, Bruin Brown, 10017420

  • Mfr # 10017420

  • Zoro # G5488625


product price: $239.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Bruin Brown
Size
7 1/2
Width
EE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10017420
Zoro #
G5488625
UPC #
889359032784
Country of Origin
Bangladesh

Dimensions

Size
7 1/2
Width
EE
Footwear Width
EE
Height
11 in
Heel Height
1 in or Greater
Size (PRINT)
7 1/2
Overall Height
11 in

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Bruin Brown
Style Number
10017420
Upper Boot Material
All Leather
Series
10017420
Waterproof
Yes
Shank Material
Plastic
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
For Outdoor Traction
No
Footwear Sole Pattern
Multi-Terrain
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Metal Chip Resisting Sole
No
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.85
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
No
Removable Insole
Yes
Wide Toe Cap
Yes
Toe Shape
Square
Footwear Style
Western Boot
Insulated
No
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.57
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Goodyear(TM) Welt
Max. Heat Rating
572 Degrees F
Footwear Closure Type
Pull On
Completely Non Metallic
Yes
Ninety Degree Heel
Yes
Upper Material Description
Full Grain Leather
Metatarsal Guard
No
Midsole Material
EVA
Waterproof Type
Full Bootie Membrane
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Predominant Footwear Color
Brown
Last Number or Name
Workhog H2O
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Liner Material
Mesh
Manufacturers Suggested Sole Slip Rating
Good
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Shank Type
Plastic
Standards
ASTM F2413-11
CSA Footwear Standard
Not Specified
Metatarsal System
No
Insole System
ATS Insole Moisture Wicking Footbed with Gel Cushioned Footbed
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Heel Style
Defined Heel
Upper Color
Brown
Upper Material
Leather
Heat Resistant
No
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Insole Material
Gel
Maximum Heat Rating
572 Degrees F
Closure
Pull On
Heel Definition
Defined Heel
Insole Technology
ATS, Moisture Wicking
Slip-Resistance Value - Mark II - Dry
0.85
Slip-Resistance Value - Mark II - Wet
0.57
Toe Cap Material
Composite
Construction
Welted
All-Leather Upper
Yes
Style Family
Western Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.3
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Gender (PRINT)
Men's
Insole Material (PRINT)
Gel
Shank Material (PRINT)
Plastic
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Bruin Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.