Men's Western Boot, 7 1/2 D, Steel Toe, 11 in H, Brown, 10006961

  • Mfr # 10006961

  • Zoro # G9125611


product price:  $231.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
10006961
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10006961
Zoro #
G9125611
UPC #
884849189139
Country of Origin
Bangladesh

Dimensions

Size
7 1/2
Width
D
Height
11 in
Heel Height
1 in or Greater
Footwear Width
D
Size (PRINT)
7 1/2
Overall Height
11 in

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
10006961
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Chemical Resisting Sole
No
Upper Boot Material
All Leather
Midsole Material
EVA
Ninety Degree Heel
Yes
Metatarsal System
No
Footwear Closure Type
Pull On
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Dry
0.85
Insole System
ATS Max Insole Moisture Wicking Footbed with Heel Stabilizer
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.57
Footwear Style
Western Boot
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
Chain Saw Cut Resistant
No
Toe Shape
Square
Non-Marking Sole
No
Last Number or Name
6961
Liner Material
Mesh
Completely Non Metallic
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Static Dissipative
No
Standards
ASTM F2413-11
Upper Material Description
Full Grain Leather
Shank Material
TPU
Footwear Sole Pattern
Exclusive Design
Manufacturers Suggested Sole Slip Rating
Good
Footwear Shank Type
TPU
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Footwear Construction Type
Goodyear(TM) Welt
Max. Heat Rating
572 Degrees F
Predominant Footwear Color
Brown
Non Metallic Upper
Yes
Resists
Heat, Slips
Safety Criteria
Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Series
10006961
Heel Style
Defined Heel
Metatarsal Guard Style
None
Upper Color
Brown
Non-Marking Upper
Yes
Heat Resistant
No
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.85
Insole Technology
ATS Max, Heel Stabilizer, Moisture Wicking
Style Family
Western Boot
Closure
Pull On
Outsole Technology
Duratread(TM)
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.57
Toe Cap Material
Steel
Construction
Welted
Maximum Heat Rating
572 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Shank Material (PRINT)
TPU
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Liner Material (PRINT)
Mesh
Outsole Technology (PRINT)
Duratread(TM)
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number 10006961

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.