Men's Western Boot, 7 1/2 EE, Steel Toe, 10 in H, Earth, 10012948

  • Mfr # 10012948

  • Zoro # G3703909


product price:  $200.99
/pr
Free Shipping & Returns

Key Features

Color
Earth
Gender
Men's
Waterproof
No
Style Number
10012948
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10012948
Zoro #
G3703909
UPC #
884849671528
Country of Origin
Viet Nam

Dimensions

Size
7 1/2
Width
EE
Height
10 in
Heel Height
1 in or Greater
Footwear Width
EE
Size (PRINT)
7 1/2
Overall Height
10 in

Details

Item
Western Boot
Color
Earth
Gender
Men's
Waterproof
No
Style Number
10012948
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Insulated
No
Predominant Footwear Color
Brown
Shank Material
Nylon
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Metatarsal Guard
No
Footwear Style
Western Boot
Manufacturers Suggested Sole Slip Rating
Better
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Dry
0.98
Electrical Hazard Rated
Yes
Insulation Type
None
Static Dissipative
No
Ninety Degree Heel
Yes
Waterproof Type
None
Removable Insole
Yes
Metal Chip Resisting Sole
No
Completely Non Metallic
No
Non Metallic Upper
Yes
Upper Material Description
Full Grain Leather
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Wet
0.84
Midsole Material
None
CSA Footwear Standard
Not Specified
Chemical Resisting Sole
No
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Mesh
Footwear Closure Type
Pull On
Non-Marking Sole
Yes
Max. Heat Rating
752 Degrees F
Footwear Shank Type
Nylon
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Exclusive Design
Toe Shape
Square
Oil Resisting Sole
Yes
Footwear Construction Type
Goodyear(TM) Welt
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
ATS Max Insole Moisture Wicking Footbed with Heel Stabilizer
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
Yes
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Wide Toe Cap
Puncture-Resistant Sole (PRINT)
Yes
Outsole Technology
Duratread(TM)
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
752 Degrees F
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Outsole Technology (PRINT)
Duratread(TM)
Liner Material (PRINT)
Mesh
Construction
Welted
Metatarsal Guard (PRINT)
No
Maximum Heat Rating
752 Degrees F
Closure
Pull On
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
Style Family
Western Boot
Metal Chip-Resisting Sole (PRINT)
No
Insole Technology
ATS Max, Heel Stabilizer, Moisture Wicking
Slip-Resistance Value - Mark II - Wet
0.84
Toe Cap Material
Steel
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Dry
0.98
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole
No
Puncture-Resistant Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Earth, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 7 1/2, Static Dissipative No, Style Number 10012948, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.