Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Western Boot, 7, Composite Toe, 10 in H, Brown/Green, 10021486

  • Mfr # 10021486

  • Zoro # G7254313


product price: $199.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown/Green
Width
D
Style Number
10021486
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10021486
Zoro #
G7254313
UPC #
889359384272
Country of Origin
Viet Nam

Dimensions

Size
7
Width
D
Footwear Width
D
Height
10 in
Heel Height
1 in or Greater
Overall Height
10 in
Size (PRINT)
7

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Brown/Green
Style Number
10021486
Upper Boot Material
All Leather
Waterproof
Yes
Insulated
No
Chemical Resisting Sole
Yes
Ninety Degree Heel
No
Midsole Material
EVA
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Dry
1.00
Electrical Hazard Rated
Yes
Removable Insole
Yes
Metal Chip Resisting Sole
No
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Waterproof Type
Waterproof Membrane
Last Number or Name
Rebar Flex
Footwear Style
Western Boot
Footwear Construction Type
Cemented EVA Midsole/Rubber Outsole
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Nylon
Toe Shape
Square
CSA Footwear Standard
Not Specified
For Outdoor Traction
No
Oil Resisting Sole
Yes
Standards
ASTM F2413-11 M I/75 C/75 EH rated
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Upper Material Description
Full Grain Leather
Max. Heat Rating
572 Degrees F
Puncture Resistant Insole
No
Outsole Material
Rubber
Insole System
4LR Insole Four Layer Footbed
Insulation Type
None
Footwear Sole Pattern
Self Cleaning
Metatarsal System
No
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily Wet
0.55
Chain Saw Cut Resistant
No
Liner Material
Mesh
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Pull On
Mark II Slip Test Results- Dairy Tile Wet
0.76
Static Dissipative
No
Non-Marking Sole
Yes
Non Metallic Upper
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Upper Material
Leather
Slip-Resistance Value - Mark II - Oily/Wet
0.55
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
1
Construction
Cemented
All-Leather Upper
Yes
Style Family
Western Boot
Closure
Pull On
Insole Technology
4LR(TM), Four Layer
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Wet
0.76
Outsole Technology
Duratread(TM)
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Technology (PRINT)
Duratread(TM)
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
572 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown/Green, Width D, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number 10021486, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.