Men's Western Boot, 7, Composite Toe, 11 in H, Bruin Brown, 10017420

  • Mfr # 10017420

  • Zoro # G5232757


product price: $239.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Bruin Brown
Width
D
Style Number
10017420
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10017420
Zoro #
G5232757
UPC #
889359032647
Country of Origin
Bangladesh

Dimensions

Size
7
Width
D
Footwear Width
D
Height
11 in
Heel Height
1 in or Greater
Overall Height
11 in
Size (PRINT)
7

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Bruin Brown
Style Number
10017420
Upper Boot Material
All Leather
Series
10017420
Waterproof
Yes
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Multi-Terrain
Removable Insole
Yes
Metal Chip Resisting Sole
No
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.57
Max. Heat Rating
572 Degrees F
Footwear Shank Type
Plastic
Insulation Type
None
Metatarsal Guard
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
Chemical Resisting Sole
No
Metatarsal System
No
Footwear Construction Type
Goodyear(TM) Welt
Satra Slip Test Results- Dairy Tile Dry
Not Tested
For Outdoor Traction
No
Liner Material
Mesh
Last Number or Name
Workhog H2O
Outsole Material
Rubber
Insole System
ATS Insole Moisture Wicking Footbed with Gel Cushioned Footbed
Manufacturers Suggested Sole Slip Rating
Good
Toe Shape
Square
Chain Saw Cut Resistant
No
Completely Non Metallic
Yes
Ninety Degree Heel
Yes
Standards
ASTM F2413-11
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
0.85
Shank Material
Plastic
Footwear Closure Type
Pull On
Footwear Style
Western Boot
Waterproof Type
Full Bootie Membrane
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Brown
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Puncture Resistant Insole
No
Non-Marking Sole
No
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Upper Material
Leather
Non-Marking Upper
Yes
Upper Color
Brown
Metatarsal Guard Style
None
Heel Style
Defined Heel
Heat Resistant
No
Insole Material
Gel
Style Family
Western Boot
Toe Cap Material
Composite
Insole Technology
ATS, Moisture Wicking
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.57
All-Leather Upper
Yes
Construction
Welted
Slip-Resistance Value - Mark II - Dry
0.85
Closure
Pull On
Maximum Heat Rating
572 Degrees F
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Plastic
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Gel
Metal Chip-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Bruin Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number 10017420

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.