Men's Western Boot, 7 D, Steel Toe, 10 in H, Earth, 10012948

  • Mfr # 10012948

  • Zoro # G3704992


product price: $200.99
/pr
Free Shipping & Returns

Key Features

Color
Earth
Gender
Men's
Waterproof
No
Style Number
10012948
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10012948
Zoro #
G3704992
UPC #
884849671382
Country of Origin
Viet Nam

Dimensions

Size
7
Width
D
Height
10 in
Footwear Width
D
Heel Height
1 in or Greater
Size (PRINT)
7
Overall Height
10 in

Details

Item
Western Boot
Color
Earth
Gender
Men's
Waterproof
No
Style Number
10012948
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Goodyear(TM) Welt
Liner Material
Mesh
Footwear Sole Pattern
Exclusive Design
Ninety Degree Heel
Yes
Upper Boot Material
All Leather
Footwear Style
Western Boot
Wide Toe Cap
Yes
Footwear Shank Type
Nylon
Insulated
No
Completely Non Metallic
No
Footwear Closure Type
Pull On
Electrical Hazard Rated
Yes
Insole System
ATS Max Insole Moisture Wicking Footbed with Heel Stabilizer
Max. Heat Rating
752 Degrees F
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Nylon
Puncture Resistant Insole
Yes
Predominant Footwear Color
Brown
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Dry
0.98
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
For Outdoor Traction
No
Upper Material Description
Full Grain Leather
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
Yes
Waterproof Type
None
Metal Chip Resisting Sole
No
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Wet
0.84
Oil Resisting Sole
Yes
Toe Shape
Square
Midsole Material
None
Removable Insole
Yes
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Non-Marking Sole
Yes
Metatarsal Guard
No
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Wide Toe Cap
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
752 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metatarsal Guard (PRINT)
No
Outsole Technology (PRINT)
Duratread(TM)
Toe Cap Material
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Insole Technology
ATS Max, Heel Stabilizer, Moisture Wicking
Slip-Resistance Value - Mark II - Wet
0.84
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Construction
Welted
Slip-Resistance Value - Mark II - Dry
0.98
Outsole Technology
Duratread(TM)
All-Leather Upper
Yes
Style Family
Western Boot
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
Yes
Maximum Heat Rating
752 Degrees F
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Closure
Pull On
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Earth, Width D, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 7, Static Dissipative No, Style Number 10012948, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.