Men's Western Boot, 8 1/2 D, Steel Toe, 10 in H, Earth, 10012948

  • Mfr # 10012948

  • Zoro # G3716789


product price:  $200.99
/pr
Free Shipping & Returns

Key Features

Color
Earth
Gender
Men's
Waterproof
No
Style Number
10012948
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10012948
Zoro #
G3716789
UPC #
884849671412
Country of Origin
Viet Nam

Dimensions

Size
8 1/2
Width
D
Height
10 in
Heel Height
1 in or Greater
Footwear Width
D
Size (PRINT)
8 1/2
Overall Height
10 in

Details

Item
Western Boot
Color
Earth
Gender
Men's
Waterproof
No
Style Number
10012948
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Dry
0.98
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Mesh
Non-Marking Sole
Yes
Footwear Construction Type
Goodyear(TM) Welt
Insulation Type
None
Max. Heat Rating
752 Degrees F
Insulated
No
Removable Insole
Yes
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Nylon
Footwear Sole Pattern
Exclusive Design
Midsole Material
None
Completely Non Metallic
No
CSA Footwear Standard
Not Specified
Conductive
No
Footwear Closure Type
Pull On
Chemical Resisting Sole
No
Waterproof Type
None
Wide Toe Cap
Yes
Oil Resisting Sole
Yes
Footwear Shank Type
Nylon
Puncture Resistant Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Metatarsal System
No
Upper Boot Material
All Leather
Upper Material Description
Full Grain Leather
Predominant Footwear Color
Brown
Insole System
ATS Max Insole Moisture Wicking Footbed with Heel Stabilizer
Mark II Slip Test Results- Dairy Tile Wet
0.84
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Better
Metatarsal Guard
No
Toe Shape
Square
Footwear Style
Western Boot
Chain Saw Cut Resistant
No
For Outdoor Traction
No
Non Metallic Upper
Yes
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Wide Toe Cap
Shank Material (PRINT)
Nylon
Toe Cap Material
Steel
Oil-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Wet
0.84
Ninety-Degree Heel (PRINT)
Yes
Slip-Resistance Value - Mark II - Dry
0.98
Closure
Pull On
Construction
Welted
Metatarsal Guard (PRINT)
No
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Puncture-Resistant Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Maximum Heat Rating (PRINT)
752 Degrees F
Outsole Technology (PRINT)
Duratread(TM)
Insole Technology
ATS Max, Heel Stabilizer, Moisture Wicking
Outsole Technology
Duratread(TM)
Style Family
Western Boot
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh
Maximum Heat Rating
752 Degrees F
Chemical-Resisting Sole (PRINT)
No
All-Leather Upper
Yes
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Ninety-Degree Heel
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Earth, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 8 1/2, Static Dissipative No, Style Number 10012948

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.