Men's Western Boot, 8 1/2 EE, Steel Toe, 11 in H, Brown, 10006961

  • Mfr # 10006961

  • Zoro # G9125742


product price:  $229.95
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
10006961
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10006961
Zoro #
G9125742
UPC #
884849189177
Country of Origin
Bangladesh

Dimensions

Size
8 1/2
Width
EE
Height
11 in
Heel Height
1 in or Greater
Footwear Width
EE
Overall Height
11 in
Size (PRINT)
8 1/2

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
10006961
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Completely Non Metallic
No
Non Metallic Upper
Yes
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Wet
0.57
Upper Material Description
Full Grain Leather
Removable Insole
Yes
Static Dissipative
No
Chain Saw Cut Resistant
No
Chemical Resisting Sole
No
Shank Material
TPU
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.85
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Footwear Sole Pattern
Exclusive Design
Footwear Closure Type
Pull On
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metatarsal Guard
No
Upper Boot Material
All Leather
Last Number or Name
6961
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Wide Toe Cap
Yes
Footwear Construction Type
Goodyear(TM) Welt
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
CSA Footwear Standard
Not Specified
Non-Marking Sole
No
Standards
ASTM F2413-11
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
ATS Max Insole Moisture Wicking Footbed with Heel Stabilizer
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
Yes
Max. Heat Rating
572 Degrees F
Footwear Style
Western Boot
Toe Shape
Square
Ninety Degree Heel
Yes
Manufacturers Suggested Sole Slip Rating
Good
Metatarsal System
No
Footwear Shank Type
TPU
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Predominant Footwear Color
Brown
Midsole Material
EVA
Resists
Heat, Slips
Safety Criteria
Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Series
10006961
Non-Marking Upper
Yes
Heel Style
Defined Heel
Upper Color
Brown
Metatarsal Guard Style
None
Heat Resistant
No
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.57
Closure
Pull On
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Construction
Welted
Slip-Resistance Value - Mark II - Dry
0.85
Outsole Technology
Duratread(TM)
Style Family
Western Boot
Insole Technology
ATS Max, Heel Stabilizer, Moisture Wicking
Heel Definition
Defined Heel
All-Leather Upper
Yes
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Outsole Technology (PRINT)
Duratread(TM)
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
TPU
Liner Material (PRINT)
Mesh
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
572 Degrees F
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number 10006961

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.