Men's Western Boot, 8, Composite Toe, 11 in H, Bruin Brown, 10017420

  • Mfr # 10017420

  • Zoro # G5232711


product price: $239.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Bruin Brown
Width
EE
Style Number
10017420
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10017420
Zoro #
G5232711
UPC #
889359032791
Country of Origin
Bangladesh

Dimensions

Size
8
Width
EE
Footwear Width
EE
Height
11 in
Heel Height
1 in or Greater
Size (PRINT)
8
Overall Height
11 in

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Bruin Brown
Style Number
10017420
Upper Boot Material
All Leather
Series
10017420
Waterproof
Yes
Chemical Resisting Sole
No
Waterproof Type
Full Bootie Membrane
Manufacturers Suggested Sole Slip Rating
Good
Completely Non Metallic
Yes
Toe Shape
Square
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
Yes
Chain Saw Cut Resistant
No
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Dry
0.85
Footwear Style
Western Boot
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Closure Type
Pull On
Removable Insole
Yes
Oil Resisting Sole
Yes
Outsole Material
Rubber
Last Number or Name
Workhog H2O
Insulated
No
Footwear Sole Pattern
Multi-Terrain
CSA Footwear Standard
Not Specified
Metatarsal Guard
No
Wide Toe Cap
Yes
Footwear Construction Type
Goodyear(TM) Welt
Insole System
ATS Insole Moisture Wicking Footbed with Gel Cushioned Footbed
Liner Material
Mesh
Ninety Degree Heel
Yes
Non Metallic Upper
Yes
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Wet
0.57
Max. Heat Rating
572 Degrees F
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal System
No
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413-11
Non-Marking Sole
No
Insulation Type
None
Footwear Shank Type
Plastic
Upper Material Description
Full Grain Leather
Shank Material
Plastic
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Static Dissipative
No
Puncture Resistant Insole
No
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Metatarsal Guard Style
None
Heel Style
Defined Heel
Heat Resistant
No
Upper Color
Brown
Non-Marking Upper
Yes
Upper Material
Leather
Insole Material
Gel
Style Family
Western Boot
Maximum Heat Rating
572 Degrees F
Heel Definition
Defined Heel
Closure
Pull On
Construction
Welted
Slip-Resistance Value - Mark II - Wet
0.57
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Toe Cap Material
Composite
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.85
Insole Technology
ATS, Moisture Wicking
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh
Gender (PRINT)
Men's
Insole Material (PRINT)
Gel
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Plastic
Maximum Heat Rating (PRINT)
572 Degrees F
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Bruin Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 10017420

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.