Men's Western Boot, 8, Composite Toe, 11 in H, Bruin Brown, 10017420

  • Mfr # 10017420

  • Zoro # G5232739


product price: $239.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Bruin Brown
Width
D
Style Number
10017420
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10017420
Zoro #
G5232739
UPC #
889359032661
Country of Origin
Bangladesh

Dimensions

Size
8
Width
D
Footwear Width
D
Height
11 in
Heel Height
1 in or Greater
Overall Height
11 in
Size (PRINT)
8

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Bruin Brown
Style Number
10017420
Upper Boot Material
All Leather
Series
10017420
Waterproof
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Static Dissipative
No
Footwear Style
Western Boot
Shank Material
Plastic
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Footwear Closure Type
Pull On
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
Yes
Electrical Hazard Rated
Yes
Insole System
ATS Insole Moisture Wicking Footbed with Gel Cushioned Footbed
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Good
Chain Saw Cut Resistant
No
Insulated
No
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Last Number or Name
Workhog H2O
Liner Material
Mesh
Non-Marking Sole
No
Insulation Type
None
Outsole Material
Rubber
Footwear Sole Pattern
Multi-Terrain
Conductive
No
Max. Heat Rating
572 Degrees F
Chemical Resisting Sole
No
Wide Toe Cap
Yes
Midsole Material
EVA
CSA Footwear Standard
Not Specified
Waterproof Type
Full Bootie Membrane
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
Yes
Metatarsal System
No
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Dry
0.85
Toe Shape
Square
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Full Grain Leather
Footwear Shank Type
Plastic
Metal Chip Resisting Sole
No
For Outdoor Traction
No
Standards
ASTM F2413-11
Mark II Slip Test Results- Dairy Tile Wet
0.57
Footwear Construction Type
Goodyear(TM) Welt
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Predominant Footwear Color
Brown
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Non-Marking Upper
Yes
Heel Style
Defined Heel
Metatarsal Guard Style
None
Heat Resistant
No
Upper Material
Leather
Upper Color
Brown
Insole Material
Gel
Construction
Welted
Toe Cap Material
Composite
Insole Technology
ATS, Moisture Wicking
Heel Definition
Defined Heel
Closure
Pull On
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Slip-Resistance Value - Mark II - Wet
0.57
All-Leather Upper
Yes
Maximum Heat Rating
572 Degrees F
Style Family
Western Boot
Slip-Resistance Value - Mark II - Dry
0.85
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Mesh
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Gel
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Plastic
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Bruin Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 10017420

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.