Men's Western Boot, 8 D, Steel Toe, 10 in H, Earth, 10012948

  • Mfr # 10012948

  • Zoro # G3706331


product price: $200.99
/pr
Free Shipping & Returns

Key Features

Color
Earth
Gender
Men's
Waterproof
No
Style Number
10012948
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10012948
Zoro #
G3706331
UPC #
884849671405
Country of Origin
Viet Nam

Dimensions

Size
8
Width
D
Height
10 in
Footwear Width
D
Heel Height
1 in or Greater
Overall Height
10 in
Size (PRINT)
8

Details

Item
Western Boot
Color
Earth
Gender
Men's
Waterproof
No
Style Number
10012948
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Dry
0.98
Toe Shape
Square
Liner Material
Mesh
Puncture Resistant Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.84
Ninety Degree Heel
Yes
Waterproof Type
None
Manufacturers Suggested Sole Slip Rating
Better
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Not Specified
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Pull On
Completely Non Metallic
No
Oil Resisting Sole
Yes
Conductive
No
Metal Chip Resisting Sole
No
For Outdoor Traction
No
Midsole Material
None
Chain Saw Cut Resistant
No
Static Dissipative
No
Metatarsal System
No
Wide Toe Cap
Yes
Insole System
ATS Max Insole Moisture Wicking Footbed with Heel Stabilizer
Non Metallic Upper
Yes
Footwear Style
Western Boot
Insulation Type
None
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Footwear Sole Pattern
Exclusive Design
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Nylon
Metatarsal Guard
No
Footwear Construction Type
Goodyear(TM) Welt
Shank Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Upper Boot Material
All Leather
Non-Marking Sole
Yes
Insulated
No
Predominant Footwear Color
Brown
Max. Heat Rating
752 Degrees F
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Wide Toe Cap
Outsole Material (PRINT)
Rubber
Slip-Resistance Value - Mark II - Dry
0.98
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Outsole Technology (PRINT)
Duratread(TM)
Maximum Heat Rating (PRINT)
752 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole (PRINT)
Yes
Construction
Welted
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Slip-Resistance Value - Mark II - Wet
0.84
All-Leather Upper
Yes
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Outsole Technology
Duratread(TM)
Toe Cap Material
Steel
Shank Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Style Family
Western Boot
Puncture-Resistant Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Insole Technology
ATS Max, Heel Stabilizer, Moisture Wicking
Closure
Pull On
Metatarsal Guard (PRINT)
No
Maximum Heat Rating
752 Degrees F
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
No
Puncture-Resistant Sole
Yes
Oil-Resisting Sole
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Earth, Width D, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 8, Static Dissipative No, Style Number 10012948, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.