Men's Western Boot, 8 EE, Steel Toe, 10 in H, Earth, 10012948

  • Mfr # 10012948

  • Zoro # G3706645


product price: $200.99
/pr
Free Shipping & Returns

Key Features

Color
Earth
Gender
Men's
Waterproof
No
Style Number
10012948
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10012948
Zoro #
G3706645
UPC #
884849671535
Country of Origin
Viet Nam

Dimensions

Size
8
Width
EE
Height
10 in
Heel Height
1 in or Greater
Footwear Width
EE
Overall Height
10 in
Size (PRINT)
8

Details

Item
Western Boot
Color
Earth
Gender
Men's
Waterproof
No
Style Number
10012948
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
For Outdoor Traction
No
Footwear Sole Pattern
Exclusive Design
Oil Resisting Sole
Yes
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Style
Western Boot
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.84
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Nylon
Static Dissipative
No
Max. Heat Rating
752 Degrees F
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
0.98
Upper Boot Material
All Leather
Ninety Degree Heel
Yes
Shank Material
Nylon
Footwear Closure Type
Pull On
Wide Toe Cap
Yes
Toe Shape
Square
Footwear Construction Type
Goodyear(TM) Welt
Metal Chip Resisting Sole
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Liner Material
Mesh
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal System
No
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Puncture Resistant Insole
Yes
Insole System
ATS Max Insole Moisture Wicking Footbed with Heel Stabilizer
CSA Footwear Standard
Not Specified
Midsole Material
None
Completely Non Metallic
No
Insulated
No
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
Waterproof Type
None
Removable Insole
Yes
Predominant Footwear Color
Brown
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Wide Toe Cap
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
Yes
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Insole Technology
ATS Max, Heel Stabilizer, Moisture Wicking
Slip-Resistance Value - Mark II - Dry
0.98
Outsole Technology
Duratread(TM)
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Nylon
Toe Cap Material
Steel
Maximum Heat Rating
752 Degrees F
Construction
Welted
Style Family
Western Boot
Liner Material (PRINT)
Mesh
Slip-Resistance Value - Mark II - Wet
0.84
Outsole Technology (PRINT)
Duratread(TM)
Slip-Resistance Value - Mark II - Oily/Wet
0.48
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Metatarsal Guard (PRINT)
No
Closure
Pull On
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
752 Degrees F
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Puncture-Resistant Sole
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Earth, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 8, Static Dissipative No, Style Number 10012948, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.