Men's Western Boot, 9 1/2 EE, Steel Toe, 10 in H, Brown, 10014241

  • Mfr # 10014241

  • Zoro # G5051789


product price:  $169.95
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
10014241
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10014241
Zoro #
G5051789
UPC #
884849752975
Country of Origin
Bangladesh

Dimensions

Size
9 1/2
Width
EE
Height
10 in
Footwear Width
EE
Heel Height
1 in or Greater
Overall Height
10 in
Size (PRINT)
9 1/2

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
10014241
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal System
No
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.83
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
CSA Footwear Standard
Not Specified
Footwear Shank Type
Nylon
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Conductive
No
Liner Material
Mesh
Non Metallic Upper
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Sole Pattern
Multi-Terrain
Standards
ASTM F2413-11
Ninety Degree Heel
Yes
Chemical Resisting Sole
No
Chain Saw Cut Resistant
No
Insulated
No
Last Number or Name
Groundbreaker
Footwear Closure Type
Pull On
Toe Shape
Round
Midsole Material
EVA
For Outdoor Traction
No
Non-Marking Sole
No
Max. Heat Rating
572 Degrees F
Mark II Slip Test Results- Dairy Tile Oily Wet
0.52
Mark II Slip Test Results- Dairy Tile Dry
1.00
Metatarsal Guard
No
Shank Material
Nylon
Footwear Construction Type
Cemented
Insole System
Removable Polyurethane Footbed
Waterproof Type
None
Footwear Style
Western Boot
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Best
Removable Insole
Yes
Oil Resisting Sole
Yes
Wide Toe Cap
No
Predominant Footwear Color
Brown
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulation Type
None
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Heel Style
Defined Heel
Upper Color
Brown
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Series
10014241
Heat Resistant
No
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.83
Style Family
Western Boot
Closure
Pull On
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.52
Insole Technology
Removable
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Dry
1
Heel Definition
Defined Heel
Insole Material
Polyurethane
All-Leather Upper
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Nylon
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Men's
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number 10014241

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.