Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Western Boot, 9, Composite Toe, 11 in H, Bruin Brown, 10017420

  • Mfr # 10017420

  • Zoro # G5432275


product price: $239.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Bruin Brown
Width
D
Style Number
10017420
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10017420
Zoro #
G5432275
UPC #
889359032685
Country of Origin
Bangladesh

Dimensions

Size
9
Width
D
Footwear Width
D
Height
11 in
Heel Height
1 in or Greater
Size (PRINT)
9
Overall Height
11 in

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Bruin Brown
Style Number
10017420
Upper Boot Material
All Leather
Series
10017420
Waterproof
Yes
Footwear Style
Western Boot
Metatarsal System
No
For Outdoor Traction
No
Upper Material Description
Full Grain Leather
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Wet
0.57
Footwear Shank Type
Plastic
Outsole Material
Rubber
Standards
ASTM F2413-11
Electrical Hazard Rated
Yes
Insole System
ATS Insole Moisture Wicking Footbed with Gel Cushioned Footbed
Puncture Resistant Insole
No
Footwear Construction Type
Goodyear(TM) Welt
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Ninety Degree Heel
Yes
Footwear Sole Pattern
Multi-Terrain
Wide Toe Cap
Yes
Predominant Footwear Color
Brown
Toe Shape
Square
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.85
Max. Heat Rating
572 Degrees F
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Last Number or Name
Workhog H2O
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Plastic
Completely Non Metallic
Yes
Waterproof Type
Full Bootie Membrane
Insulated
No
CSA Footwear Standard
Not Specified
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Good
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Chain Saw Cut Resistant
No
Footwear Closure Type
Pull On
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
EVA
Insulation Type
None
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
No
Metatarsal Guard
No
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heel Style
Defined Heel
Heat Resistant
No
Upper Color
Brown
Upper Material
Leather
Insole Material
Gel
Slip-Resistance Value - Mark II - Dry
0.85
Maximum Heat Rating
572 Degrees F
Construction
Welted
Slip-Resistance Value - Mark II - Wet
0.57
Style Family
Western Boot
All-Leather Upper
Yes
Insole Technology
ATS, Moisture Wicking
Heel Definition
Defined Heel
Closure
Pull On
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Toe Cap Material
Composite
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metal Chip-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Gel
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Plastic
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Bruin Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 10017420

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.