Men's Western Boot, 9 D, Steel Toe, 10 in H, Brown, 10014241

  • Mfr # 10014241
  • Zoro # G5051929
product price: 
$
169.95
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
10014241
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
10014241
Zoro #
G5051929
UPC #
884849752845
Country of Origin
Bangladesh
Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
10014241
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Non-Marking Sole
No
Standards
ASTM F2413-11
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Dry
1.00
Toe Shape
Round
Static Dissipative
No
Shank Material
Nylon
Chain Saw Cut Resistant
No
Max. Heat Rating
572 Degrees F
Completely Non Metallic
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
No
Ninety Degree Heel
Yes
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
No
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Oily Wet
0.52
Midsole Material
EVA
Footwear Sole Pattern
Multi-Terrain
Mark II Slip Test Results- Dairy Tile Wet
0.83
CSA Footwear Standard
Not Specified
Non Metallic Upper
Yes
Upper Boot Material
All Leather
Wide Toe Cap
No
Conductive
No
Footwear Style
Western Boot
Last Number or Name
Groundbreaker
Predominant Footwear Color
Brown
Removable Insole
Yes
Insole System
Removable Polyurethane Footbed
Manufacturers Suggested Sole Slip Rating
Best
Footwear Closure Type
Pull On
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal System
No
Chemical Resisting Sole
No
For Outdoor Traction
Yes
Waterproof Type
None
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Shank Type
Nylon
Puncture Resistant Insole
No
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Series
10014241
Heel Style
Defined Heel
Metatarsal Guard Style
None
Upper Color
Brown
Heat Resistant
No
Non-Marking Upper
Yes
Construction
Cemented
Style Family
Western Boot
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
1
Toe Cap Material
Steel
All-Leather Upper
Yes
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.83
Slip-Resistance Value - Mark II - Oily/Wet
0.52
Maximum Heat Rating
572 Degrees F
CSA Standards Met
No Puncture-Resistant Sole
Insole Material
Polyurethane
Closure
Pull On
Maximum Heat Rating (PRINT)
572 Degrees F
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Gender (PRINT)
Men's
Shank Material (PRINT)
Nylon
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes
Wire Color
Brown

Dimensions

Size
9
Width
D
Height
10 in
Footwear Width
D
Heel Height
1 in
Overall Height
10 in
Size (PRINT)
9

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 10014241

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.