Men's Western Boot, 9 EE, Steel Toe, 10 in H, Earth, 10012948

  • Mfr # 10012948

  • Zoro # G3706812


product price: $200.99
/pr
Free Shipping & Returns

Key Features

Color
Earth
Gender
Men's
Waterproof
No
Style Number
10012948
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10012948
Zoro #
G3706812
UPC #
884849671559
Country of Origin
Viet Nam

Dimensions

Size
9
Width
EE
Height
10 in
Footwear Width
EE
Heel Height
1 in or Greater
Size (PRINT)
9
Overall Height
10 in

Details

Item
Western Boot
Color
Earth
Gender
Men's
Waterproof
No
Style Number
10012948
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Toe Shape
Square
Liner Material
Mesh
For Outdoor Traction
No
Non-Marking Sole
Yes
Shank Material
Nylon
Insulation Type
None
Max. Heat Rating
752 Degrees F
Midsole Material
None
Insole System
ATS Max Insole Moisture Wicking Footbed with Heel Stabilizer
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
Footwear Shank Type
Nylon
Removable Insole
Yes
Insulated
No
Wide Toe Cap
Yes
Footwear Sole Pattern
Exclusive Design
Metatarsal System
No
Non Metallic Upper
Yes
Upper Material Description
Full Grain Leather
Footwear Construction Type
Goodyear(TM) Welt
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Upper Boot Material
All Leather
Conductive
No
Static Dissipative
No
Chain Saw Cut Resistant
No
Footwear Closure Type
Pull On
Ninety Degree Heel
Yes
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
CSA Footwear Standard
Not Specified
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.98
Mark II Slip Test Results- Dairy Tile Wet
0.84
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Predominant Footwear Color
Brown
Footwear Style
Western Boot
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Wide Toe Cap
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Style Family
Western Boot
Liner Material (PRINT)
Mesh
Slip-Resistance Value - Mark II - Dry
0.98
Puncture-Resistant Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Toe Cap Material
Steel
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
752 Degrees F
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Nylon
All-Leather Upper
Yes
Outsole Material (PRINT)
Rubber
Closure
Pull On
Construction
Welted
Maximum Heat Rating
752 Degrees F
Outsole Technology
Duratread(TM)
Insole Technology
ATS Max, Heel Stabilizer, Moisture Wicking
Outsole Technology (PRINT)
Duratread(TM)
Slip-Resistance Value - Mark II - Wet
0.84
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Oily/Wet
0.48
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
Yes
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Earth, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 9, Static Dissipative No, Style Number 10012948, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.