Zoro Homepage

Men's Western Boot, Bruin Brown, 10 1/2, 10016265

  • Mfr # 10016265

  • Zoro # G610113302


product price: $289.95
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Bruin Brown
Width
D
Size
10 1/2
Style Number
10016265
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10016265
Zoro #
G610113302
UPC #
884849924761
Country of Origin
Viet Nam

Dimensions

Width
D
Size
10 1/2
Size (PRINT)
10 1/2
Overall Height
12 1/2 in

Details

Item
Western Boot
Gender
Men's
Color
Bruin Brown
Style Number
10016265
Waterproof
Yes
Insole Material
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Removable Insole
Yes
Wide Toe Cap
Yes
Metal Chip Resisting Sole
No
Upper Material
Leather
Outsole Material (PRINT)
Rubber
Manufacturers Suggested Sole Slip Rating
Good
Liner Material
Mesh
Metatarsal Guard System
FlexMet
Maximum Heat Rating (PRINT)
572 Degrees F
Metatarsal Guard (PRINT)
Internal
Metatarsal Guard
Internal
Chemical-Resisting Sole (PRINT)
Yes
Heel Definition
Defined Heel
Puncture-Resistant Sole (PRINT)
No
Non Metallic Upper
Yes
All-Leather Upper
Yes
Liner Material (PRINT)
Mesh
Toe Shape
Square
Ninety Degree Heel
Yes
Puncture Resistant Insole
No
Outsole Material
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Insole Material (PRINT)
Polyurethane
Toe Cap Material
Composite
Outsole Technology
Duratread(TM)
Conductive
No
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Insole Technology
Removable Insole
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Outsole Technology (PRINT)
Duratread(TM)
Non-Marking Sole
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Midsole Material
EVA
Oil Resisting Sole
Yes
For Outdoor Traction
Yes
Shank Material (PRINT)
Plastic
Construction
Welted
Shank Material
Plastic
Style Family
Western Boot
Chemical Resisting Sole
Yes
Static Dissipative
No
Completely Non Metallic
No
Insulated
No
Electrical Hazard Rated
Yes
Closure
Pull On
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
No
Maximum Heat Rating
572 Degrees F
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole Yes, Color Bruin Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.