Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Western Boot, Bruin Brown, 11 1/2, 10016265

  • Mfr # 10016265

  • Zoro # G610113319


product price: $289.95
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Bruin Brown
Size
11 1/2
Width
EE
Style Number
10016265
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10016265
Zoro #
G610113319
UPC #
884849924891
Country of Origin
Viet Nam

Dimensions

Size
11 1/2
Width
EE
Size (PRINT)
11 1/2
Overall Height
12 1/2 in

Details

Item
Western Boot
Gender
Men's
Color
Bruin Brown
Style Number
10016265
Waterproof
Yes
Non-Marking Sole
No
Ninety-Degree Heel (PRINT)
Yes
Non Metallic Upper
Yes
Insole Material
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Toe Cap Material
Composite
Metal Chip Resisting Sole
No
Heel Definition
Defined Heel
Shank Material
Plastic
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Upper Material (PRINT)
Leather
Puncture Resistant Insole
No
Shank Material (PRINT)
Plastic
Oil Resisting Sole
Yes
Metatarsal Guard
Internal
Construction
Welted
Closure
Pull On
Midsole Material
EVA
Outsole Technology
Duratread(TM)
Static Dissipative
No
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Insulated
No
Insole Material (PRINT)
Polyurethane
Wide Toe Cap
Yes
Toe Shape
Square
Manufacturers Suggested Sole Slip Rating
Good
Outsole Technology (PRINT)
Duratread(TM)
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Ninety Degree Heel
Yes
Conductive
No
Maximum Heat Rating (PRINT)
572 Degrees F
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Chemical Resisting Sole
Yes
All-Leather Upper
Yes
Metatarsal Guard System
FlexMet
Metatarsal Guard (PRINT)
Internal
Insole Technology
Removable Insole
Outsole Material
Rubber
Liner Material
Mesh
Completely Non Metallic
No
Electrical Hazard Rated
Yes
Removable Insole
Yes
Upper Material
Leather
Gender (PRINT)
Men's
For Outdoor Traction
Yes
Style Family
Western Boot
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Maximum Heat Rating
572 Degrees F

Description

Western Boot, Style Family Western Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole Yes, Color Bruin Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.